Shop All Spring Pins
Zoro Select
Pin, Stainless Steel A2, 3mm dia., PK25
Mfr # M51430.030.0024
Zoro # G3415310
product price: $7.15
/pk 25, $0.29/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade A2
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51430.030.0024
- Zoro # G3415310
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 3 mm |
Fastener Length | 24 mm |
Nominal Diameter | 3 mm |
Overall Length | 24mm |
Chamfer Diameter | 2.9 mm |
Number of Sizes | 1 |
Shank Length | 24 mm |
Fits Maximum Hole Diameter | 3 mm |
Maximum Chamfer Length | 0.9 mm |
Shank Length Tolerance | +/-0.500 mm |
Usable Length | 24 mm |
Fits Minimum Hole Diameter | 2.9 mm |
Pin Diameter | 3 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 3 mm, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 24 mm, End Type Chamfered, Chamfer Diameter 2.9 mm, Fits Minimum Hole Diameter 2.9 mm, Fits Maximum Hole Diameter 3 mm, Shank Length 24 mm, Maximum Chamfer Length 0.9 mm, Nominal Diameter 3 mm, Standards D7343, ISO8750, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin, Manufacturer Location Globally Sourced, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 2-3/4 in L, 25 PK (N01062.037.0275)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x3/8, PK100 (U07840.031.0037)
- ITW Self-Drilling Screw, #12 x 3/4 in, Steel Pan Head 90 PK (21408)
- ZORO SELECT 0.375" D x 0.440" H Double End D Style Spring Leg Snap Button, 5 pk. (D182)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK25 (M51430.030.0018)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK25 (M51430.030.0016)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK25 (M51430.030.0012)
- ZORO SELECT Spring Pin, Sltd, 5/16inx1-3/4in, Pln, PK10 (U39100.031.0175)
- ZORO SELECT Spring P, HD Coiled, 1/4x3/4,7800lb, PK25 (U39150.025.0075)
- ZORO SELECT Spring P, HD Coiled, 1/4x1-1/2,7800lb, PK25 (U39150.025.0150)
- X1 TOOLS 3/16 x 5/8 Roll Pin / Spring Pin / Tension Pin 10 Pins by X1 Tools (X1E-CON-PIN-ROL-1150x10)
- Zoro Select Spring Pins