Shop All Spring Pins
Zoro Select
Pin, Stainless Steel A2, 3mm dia., PK25
Mfr # M51430.030.0018
Zoro # G3415347
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade A2
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M51430.030.0018
- Zoro # G3415347
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 3 mm |
Fastener Length | 18 mm |
Nominal Diameter | 3 mm |
Overall Length | 18mm |
Chamfer Diameter | 2.9 mm |
Number of Sizes | 1 |
Shank Length Tolerance | +/-0.500 mm |
Usable Length | 18 mm |
Fits Minimum Hole Diameter | 2.9 mm |
Maximum Chamfer Length | 0.9 mm |
Shank Length | 18 mm |
Pin Diameter | 3 mm |
Fits Maximum Hole Diameter | 3 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 3 mm, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 18 mm, End Type Chamfered, Chamfer Diameter 2.9 mm, Fits Minimum Hole Diameter 2.9 mm, Fits Maximum Hole Diameter 3 mm, Shank Length 18 mm, Maximum Chamfer Length 0.9 mm, Nominal Diameter 3 mm, Standards D7343, ISO8750, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin, Manufacturer Location Globally Sourced, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO J.W. Winco 605-M8-25-A Set Screw w/ Full Ball - M8 x 1.25 Thread - 25mm Thread Length (605-M8-25-A)
- ZORO SELECT Standard Clevis Pin, 3/8 in Pin Dia, 2-1/4 in Shank Lg, Steel, Zinc Plated Finish, 5 PK (WWGCLPZBP065)
- ZORO SELECT Shoulder Screw, M5-0.80 Thr Sz, 9.5 mm Thr Lg, 45 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.060.0045)
- L.H. DOTTIE Triple-Grip Screw Anchor, 1-3/16" L, Polyethylene, 100 PK (8)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK25 (M51430.030.0020)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK25 (M51430.030.0016)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK25 (M51430.030.0012)
- ZORO SELECT 1/16X1 PIN SPRING SLOTTED PLAIN (06216PS)
- ZORO SELECT Pin, Steel 420-560 HV30, 12mm dia. (M39140.120.0080)
- ZORO SELECT Spring Pin, Slot, 420SS, 7/16x2 L, Pk5 (5BY98)
- ZORO SELECT Spring Pin, Sltd, 5/32inx1-3/8in, Pln, PK50 (U39100.015.0137)
- Zoro Select Spring Pins