Shop All Spring Pins
Zoro Select
Pin, Stainless Steel A2, 3mm dia., PK25
Mfr # M51430.030.0016
Zoro # G3415356
product price: $3.45
/pk 25, $0.14/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade A2
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51430.030.0016
- Zoro # G3415356
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 3 mm |
Fastener Length | 16 mm |
Nominal Diameter | 3 mm |
Overall Length | 16mm |
Chamfer Diameter | 2.9 mm |
Number of Sizes | 1 |
Fits Minimum Hole Diameter | 2.9 mm |
Fits Maximum Hole Diameter | 3 mm |
Shank Length | 16 mm |
Shank Length Tolerance | +/-0.500 mm |
Maximum Chamfer Length | 0.9 mm |
Usable Length | 16 mm |
Pin Diameter | 3 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 3 mm, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 16 mm, End Type Chamfered, Chamfer Diameter 2.9 mm, Fits Minimum Hole Diameter 2.9 mm, Fits Maximum Hole Diameter 3 mm, Shank Length 16 mm, Maximum Chamfer Length 0.9 mm, Nominal Diameter 3 mm, Standards D7343, ISO8750, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin, Manufacturer Location Globally Sourced, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, M6-1.00 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 13 3/5 mm Head Ht (WS6X06030-001P1)
- MIDWEST FASTENER M3-0.50 x 8 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51532)
- DEWALT Power-Stud+ SD4 Wedge Anchor, 3/8" Dia., 5" L, Stainless Steel Stainless Steel, 50 PK (7316SD4-PWR)
- ZORO SELECT #4-40 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.011.0037)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK25 (M51430.030.0012)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK25 (M51430.030.0020)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK25 (M51430.030.0018)
- ZORO SELECT Spring Pin, Slot, 5/8x1/16 L, PK100 (5BU72)
- ZORO SELECT 3/8X1 1/2 PIN SPRING SLOTTED PLAIN (37524PS)
- ZORO SELECT Spring Pin, Sltd, 1/4inx3/4in, 7050lb, PK50 (U51428.025.0075)
- SUBURBAN BOLT AND SUPPLY 3/16 X 2 ROLL PIN (A0570120200)
- Zoro Select Spring Pins