Shop All Spring Pins
Zoro Select
Pin, Stainless Steel A2, 3mm dia., PK25
Mfr # M51428.030.0032
Zoro # G3416220
product price: $3.75
/pk 25, $0.15/ea
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade A2
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51428.030.0032
- Zoro # G3416220
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 3 mm |
Fastener Length | 32 mm |
Nominal Diameter | 3 mm |
Overall Length | 32mm |
Chamfer Diameter | 2.1 mm |
Number of Sizes | 1 |
Minimum Chamfer Length | 0.5 mm |
Pin Diameter | 3 mm |
Usable Length | 32 mm |
Shank Length | 32 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 3 mm, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 32 mm, End Type Chamfered, Chamfer Diameter 2.1 mm, Wall Thickness 0.6 mm, Shank Length 32 mm, Minimum Chamfer Length 0.5 mm, Nominal Diameter 3 mm, Standards D1481, Product Type Spring Pin, Manufacturer Location Globally Sourced, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERR LAKESIDE 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (31C62KBC)
- HANDI-CHEK Cotter Pin Asst CS ZC 420pc (DISP-CP420)
- ZORO SELECT Tanged Helical Insert, Free-Running, #10-24 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-10GX1.5D)
- DOUBLE HH 25625 0.62 x 6.25 in. Zinc Plated Hitch Pin (146276)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK25 (M51428.030.0010)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK25 (M51428.030.0030)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK25 (M51428.030.0008)
- ZORO SELECT Spring Pin, HD Coiled, 3/8x1-3/4in, Pln, PK5 (U39150.037.0175)
- ZORO SELECT Spring Pin, Slot, M5x16mm L, PK10 (5DE54)
- ZORO SELECT Spring P, HD Coiled, 5/32x7/16,3100lb, PK50 (U39150.015.0043)
- ZORO SELECT 7/32X1 PIN SPRING SLOTTED PLAIN (21916PS)
- Zoro Select Spring Pins