Shop All Dowel Pins
Zoro Select
Pin, Stainless Steel A2, 3mm dia., PK10
Mfr # M51580.030.0006
Zoro # G3413971
product price: $1.25
/pk 10, $0.13/ea
$1.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Stainless Steel
- Material Grade A1
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51580.030.0006
- Zoro # G3413971
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 3 mm |
Fastener Length | 6 mm |
Dia. | 3mm |
Overall Length | 6mm |
Pin Dia. | 3.0 mm |
Dimensional Standards | DIN 7 |
Pin Diameter | 3 mm |
Shank Length | 6 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Stainless Steel |
Material Grade | A1 |
Fastener Finish | Plain |
Type | Dowel |
Item | Dowel Pin,SS,3mm dia,6mm L,PK10 |
Material | Stainless Steel |
Standards | D7 |
Finish | Plain |
Pin Type | Press Fit |
Product Type | Dowel Pin |
Material Grade/Class | Grade A1 |
Manufacturer Location | Globally Sourced |
Description
Dowel Pin,SS,3mm dia,6mm L,PK10, Pin Type Press Fit, Material Stainless Steel, Material Grade/Class Grade A1, Finish Plain, Pin Diameter 3 mm, Product Type Dowel Pin, Shank Length 6 mm, System of Measurement Metric, Nominal Diameter 3 mm, Standards D7, Pack Size Small Pack, Manufacturer Location Globally Sourced, Dimensional Standards DIN 7, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, 1/4 In, Pk10 (D20-500)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x1-1/2, PK100 (U07840.025.0150)
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 100 PK (45677)
- ZORO SELECT T-Nut, 3 Prongs, #10-24, Steel, Zinc Plated, 0.243 in Barrel Dia, 5/16 in Barrel Ht, 2000 PK (1005NT3)
- ZORO SELECT Dowel Pin, SS, 1/8 D x7/8 In L, PK25 (MS16555-630)
- ZORO SELECT Dowel Pin, Plain, 12mm Dia. x 90mm L., PK10 (M39080.120.0090)
- ZORO SELECT Dowel Pin, SS, 5/32 Dx3/4 In L, PK25 (MS16555-636)
- ZORO SELECT Dowel Pin, 3/8 In, Pk5 (D22-2500)
- ZORO SELECT Pin, Stainless Steel A4, 5mm dia., PK10 (M55580.050.0016)
- ZORO SELECT Dowel Pin, Plain, 8mm Dia. x 24mm L., PK50 (M39080.080.0024)
- ZORO SELECT Pin, Stainless Steel A2, 8mm dia., PK10 (M51580.080.0020)
- Zoro Select Dowel Pins