Shop All Spring Pins
Zoro Select
Pin, Stainless Steel A2, 2mm dia., PK25
Mfr # M51430.020.0020
Zoro # G3415487
product price: $3.85
/pk 25, $0.15/ea
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade A2
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51430.020.0020
- Zoro # G3415487
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 2 mm |
Fastener Length | 20 mm |
Nominal Diameter | 2 mm |
Overall Length | 20mm |
Chamfer Diameter | 1.9 mm |
Number of Sizes | 1 |
Minimum Chamfer Length | 0.7 mm |
Fits Minimum Hole Diameter | 1.9 mm |
Pin Diameter | 2 mm |
Shank Length Tolerance | +/-0.500 mm |
Shank Length | 20 mm |
Fits Maximum Hole Diameter | 2 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 2 mm, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, End Type Chamfered, Chamfer Diameter 1.9 mm, Fits Minimum Hole Diameter 1.9 mm, Fits Maximum Hole Diameter 2 mm, Shank Length 20 mm, Minimum Chamfer Length 0.7 mm, Nominal Diameter 2 mm, Standards D7343, ISO8750, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin, Manufacturer Location Globally Sourced, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORMITE HAIR PIN ASSORTMENT-UNIVERSAL (93036)
- NELSON STUD WELDING Weld Stud, 3/8"-16, 1 1/2 in, CFL, Steel, Plain Finish, 100 PK (101-010-122-G100)
- MIDWEST FASTENER 1/4"-28 x 1 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 8 PK (79063)
- MIDWEST FASTENER 5/16"-18 x 2" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 100PK (07492)
- ZORO SELECT Pin, Stainless Steel A2, 2mm dia., PK25 (M51430.020.0014)
- ZORO SELECT Pin, Stainless Steel A2, 2mm dia., PK25 (M51430.020.0008)
- ZORO SELECT Pin, Stainless Steel A2, 2mm dia., PK25 (M51430.020.0010)
- ZORO SELECT Pin, Steel 420-560 HV30, 6mm dia., PK50 (M39140.060.0016)
- ZORO SELECT Spring Pin, Sltd, 7/16inx1in, Pln, PK5 (U39100.043.0100)
- ZORO SELECT Spring Pin, Coiled, 3/16x3/4in, 3150lb, PK10 (U51430.018.0075)
- NEWPORT FASTENERS 1/8 x 1 1/4" Roll Pins/420 Stainless Steel , 2000PK (339633)
- Zoro Select Spring Pins