Shop All Spring Pins
Zoro Select
Pin, Stainless Steel A2, 2mm dia., PK25
Mfr # M51430.020.0010
Zoro # G3415539
product price: $3.29
/pk 25, $0.13/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade A2
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51430.020.0010
- Zoro # G3415539
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 2 mm |
Fastener Length | 10 mm |
Overall Length | 10mm |
Nominal Diameter | 2 mm |
Chamfer Diameter | 1.9 mm |
Number of Sizes | 1 |
Outside Diameter Tolerance | Max 2.25, Min 2.13 |
Fits Minimum Hole Diameter | 1.9 mm |
Fits Maximum Hole Diameter | 2 mm |
Shank Length Tolerance | +/-0.250 mm |
Dimensional Standards | ASME B18.8.3M / ISO 8750 |
Pin Diameter | 2 mm |
Shank Length | 10 mm |
Usable Length | 10 mm |
Minimum Chamfer Length | 0.7 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 2 mm, Pin Type Coiled, Material Stainless Steel, Material Grade/Class A2, Finish Plain, Usable Length 10 mm, End Type Chamfered, Chamfer Diameter 1.9 mm, Fits Minimum Hole Diameter 1.9 mm, Fits Maximum Hole Diameter 2 mm, Shank Length 10 mm, Maximum Chamfer Length Not Applicable, Minimum Chamfer Length 0.7 mm, Nominal Diameter 2 mm, Standards D7343, ISO8750, Shank Length Tolerance +/-0.250 mm, Product Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L, 50 PK (M01200.100.0070)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/4 in W, 3/4 in H, Carbon Steel (WWG360750075012)
- ZORO SELECT Cotter Pin, Ext Prong, 5/32"Dx1" L, PK50 (2UJD5)
- MIDWEST FASTENER #10-24 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07338)
- ZORO SELECT Pin, Stainless Steel A2, 2mm dia., PK25 (M51430.020.0014)
- ZORO SELECT Pin, Stainless Steel A2, 2mm dia., PK25 (M51430.020.0020)
- ZORO SELECT Pin, Stainless Steel A2, 2mm dia., PK25 (M51430.020.0008)
- ZORO SELECT Spring Pin, Sltd, 1/4inx2-3/4in, Znc, PK10 (U39101.025.0275)
- ZORO SELECT Spring Pin, Coiled, 1/8x3/4in, 1400lb, PK25 (U51430.012.0075)
- ZORO SELECT Spring Pin, Coil, Stl, 3/8x 1 L, Pk10 (5EB90)
- ZORO SELECT Spring Pin, Sltd, 1/2inx2-1/2in, Pln, PK5 (U39100.050.0250)
- Zoro Select Spring Pins