Shop All Spring Pins
Zoro Select
Pin, Stainless Steel A2, 2mm dia., PK25
Mfr # M51428.020.0006
Zoro # G3416467
product price: $1.89
/pk 25, $0.08/ea
Sold in multiples of 5 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade A2
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51428.020.0006
- Zoro # G3416467
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 2 mm |
Fastener Length | 6 mm |
Overall Length | 6mm |
Nominal Diameter | 2 mm |
Chamfer Diameter | 1.5 mm |
Number of Sizes | 1 |
Pin Diameter | 2 mm |
Outside Diameter Tolerance | +/-0.100 mm |
Shank Length | 6 mm |
Minimum Chamfer Length | 0.35 mm |
Usable Length | 6 mm |
Dimensional Standards | ISO 8752/EN 28752/DIN 1481 |
Shank Length Tolerance | +/-0.250 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 2 mm, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 6 mm, End Type Chamfered, Chamfer Diameter 1.5 mm, Wall Thickness 0.4 mm, Shank Length 6 mm, Minimum Chamfer Length 0.35 mm, Nominal Diameter 2 mm, Standards D1481, Shank Length Tolerance +/-0.250 mm, Product Type Spring Pin, Outside Diameter Tolerance +/-0.100 mm, Dimensional Standards ISO 8752/EN 28752/DIN 1481
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Flat Washer, Fits Bolt Size 7/8" , Stainless Steel NL-19 Finish, 10 PK (FB3FLWASH78LOD2P10)
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Steel, Plain Finish, 100 PK (HLWIA043USA-100BX)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in L, 100 PK (U51000.025.0062)
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 65 mm L, 10 PK (M01200.160.0065)
- ZORO SELECT Spring P, HD Coiled, 1/2x3-1/2,32000lb, PK5 (U39150.050.0350)
- ZORO SELECT Pin, Steel 420-560 HV30, 6mm dia., PK25 (M39150.060.0020)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK25 (M51428.030.0008)
- ZORO SELECT Spring Pin, Sltd, 1/8inx7/8in, Pln, PK100 (U39100.012.0087)
- ZORO SELECT M6X32 METRIC PIN SPRING SLOTTED PLAIN (MI0632PS)
- ZORO SELECT M6 X 24 Spring Pin ISO 302 Stainless (5DE74)
- ZORO SELECT Spring Pin, Sltd, 1/4x1-3/4in, 7050lb, PK25 (U51428.025.0175)
- Zoro Select Spring Pins