Shop All Dowel Pins
Zoro Select
Pin, Stainless Steel A2, 2mm dia., PK10
Mfr # M51580.020.0032
Zoro # G3414069
product price: $1.59
/pk 10, $0.16/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Stainless Steel
- Material Grade A1
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51580.020.0032
- Zoro # G3414069
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 2 mm |
Fastener Length | 32 mm |
Overall Length | 32mm |
Pin Dia. | 2.0 mm |
Dia. | 2mm |
Pin Diameter | 2 mm |
Shank Length | 32 mm |
Dimensional Standards | DIN 7 |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Stainless Steel |
Material Grade | A1 |
Fastener Finish | Plain |
Item | Dowel Pin,SS,2mm dia,32mm L,PK10 |
Type | Dowel |
Finish | Plain |
Standards | D7 |
Material | Stainless Steel |
Material Grade/Class | Grade A1 |
Manufacturer Location | Globally Sourced |
Pin Type | Press Fit |
Product Type | Dowel Pin |
Description
Dowel Pin,SS,2mm dia,32mm L,PK10, Pin Type Press Fit, Material Stainless Steel, Material Grade/Class Grade A1, Finish Plain, Pin Diameter 2 mm, Product Type Dowel Pin, Shank Length 32 mm, System of Measurement Metric, Nominal Diameter 2 mm, Standards D7, Pack Size Small Pack, Manufacturer Location Globally Sourced, Dimensional Standards DIN 7, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 10 in L (U51000.050.1000)
- 80/20 Wedge Anchor, 3/8" Dia., 2-3/4" L, Steel Zinc Plated (65-2901)
- GRIP-RITE Common Nail, 6 in L, 60D, Steel, Hot Dipped Galvanized Finish, 2 ga (60HGC)
- TITAN INDUSTRIAL SUPPLY M14-2.0 x 80 Metric 8.8 Coarse Hex Head Cap Screw (TM1480Z88)
- ZORO SELECT Dowel Pin, Alloy Stl, 1/4x1 1/2 L, PK100 (25R150DPSO)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 3/4in.dia., PK5 (U51580.075.0300)
- ZORO SELECT Pin, Steel, 4mm dia., PK25 (M39070.040.0024)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 3/32in.dia, PK100 (U51580.009.0075)
- ZORO SELECT Dowel Pin, 316 SS, Plain, 5/16in.dia., PK5 (U55580.031.0125)
- ZORO SELECT Pin, Stainless Steel A2, 8mm dia., PK10 (M51580.080.0020)
- SPIROL Dowel Pin Ground Hollow, M10x20mm, LCS PL (DOWGHM-100-020)
- Zoro Select Dowel Pins