Shop All Dowel Pins
Zoro Select
Pin, Stainless Steel A2, 2mm dia., PK10
Mfr # M51580.020.0010
Zoro # G3414148
product price: $1.29
/pk 10, $0.13/ea
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Stainless Steel
- Material Grade A1
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51580.020.0010
- Zoro # G3414148
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 2 mm |
Fastener Length | 10 mm |
Dia. | 2mm |
Pin Dia. | 2.0 mm |
Overall Length | 10mm |
Shank Length | 10 mm |
Dimensional Standards | DIN 7 |
Pin Diameter | 2 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Stainless Steel |
Material Grade | A1 |
Fastener Finish | Plain |
Finish | Plain |
Standards | D7 |
Item | Dowel Pin,SS,2mm dia,10mm L,PK10 |
Type | Dowel |
Material | Stainless Steel |
Material Grade/Class | Grade A1 |
Manufacturer Location | Globally Sourced |
Product Type | Dowel Pin |
Pin Type | Press Fit |
Description
Dowel Pin,SS,2mm dia,10mm L,PK10, Pin Type Press Fit, Material Stainless Steel, Material Grade/Class Grade A1, Finish Plain, Pin Diameter 2 mm, Product Type Dowel Pin, Shank Length 10 mm, System of Measurement Metric, Nominal Diameter 2 mm, Standards D7, Pack Size Small Pack, Manufacturer Location Globally Sourced, Dimensional Standards DIN 7, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 100 PK (U07040.025.0087)
- AMERICAN SOCKETS 1/8X1 1/4 DOWEL PIN EBONY FINISH BLK OX (0012520PDE)
- ZORO SELECT #10-32 x 1-1/2 in Phillips Truss Machine Screw, Plain Stainless Steel, 100 PK (2CE88)
- ZORO SELECT #6-32 x 5/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.013.0062)
- ZORO SELECT Dowel Pin, 316 SS, Plain, 1/4in.dia., PK50 (U55580.025.0100)
- ZORO SELECT Dowel Pin, Steel, 4x36mm, PK100 (M39080.040.0036)
- ZORO SELECT Dowel Pin, Steel, 12x24mm, PK25 (M39080.120.0024)
- ZORO SELECT Pin, Steel, 5mm dia., PK25 (M39070.050.0024)
- ZORO SELECT Pin, Stainless Steel A2, 1.5mm dia., PK10 (M51580.015.0018)
- ZORO SELECT Dowel Pin, SS, 3/16 Dx3/4 In L, PK25 (MS16555-641)
- ZORO SELECT Dowel Pin, SS, 3/32 Dx5/16 In L, Pk25 (MS16555-617)
- Zoro Select Dowel Pins