Shop All Spring Pins
Zoro Select
Pin, Stainless Steel A2, 2.5mm dia., PK25
Mfr # M51430.025.0014
Zoro # G3415441
product price: $5.55
/pk 25, $0.22/ea
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade A2
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51430.025.0014
- Zoro # G3415441
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 2.5 mm |
Fastener Length | 14 mm |
Nominal Diameter | 2.5 mm |
Overall Length | 14mm |
Chamfer Diameter | 2.4 mm |
Number of Sizes | 1 |
Usable Length | 14 mm |
Outside Diameter Tolerance | Max 2.78, Min 2.65 |
Dimensional Standards | ASME B18.8.3M / ISO 8750 |
Shank Length | 14 mm |
Shank Length Tolerance | +/-0.500 mm |
Fits Minimum Hole Diameter | 2.4 mm |
Minimum Chamfer Length | 0.7 mm |
Pin Diameter | 2.5 mm |
Fits Maximum Hole Diameter | 2.5 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 2.5 mm, Pin Type Coiled, Material Stainless Steel, Material Grade/Class A2, Finish Plain, Usable Length 14 mm, End Type Chamfered, Chamfer Diameter 2.4 mm, Fits Minimum Hole Diameter 2.4 mm, Fits Maximum Hole Diameter 2.5 mm, Shank Length 14 mm, Maximum Chamfer Length Not Applicable, Minimum Chamfer Length 0.7 mm, Nominal Diameter 2.5 mm, Standards D7343, ISO8750, Shank Length Tolerance +/-0.500 mm, Product Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Nut, #8, U Shape, Steel, Phosphate Finish (5750PK)
- POWERCOIL Free-Running Helical Insert Repair Kit, Helical Inserts, M5-0.80, Plain 18-8 Stainless Steel (3520-5.00K)
- ZORO SELECT M3-0.50 x 30 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (M24640.030.0030)
- KIPP Eye Bolt Without Shoulder, M16, 54 mm Shank, 16 mm ID, Stainless Steel, Bright (K1418.11670)
- ZORO SELECT M5X18 METRIC PIN SPRING SLOTTED PLAIN (MI0518PS)
- ZORO SELECT Spring Pin, Sltd, 1/2inx2-1/2in, Pln, PK5 (U39100.050.0250)
- ZORO SELECT 3/16 X 3/8 Slotted Pin Steel, Plain (SLTP1870375BK)
- ZORO SELECT Pin, Steel, 3mm dia., PK50 (M39060.030.0030)
- ZORO SELECT Spring Pin, LD Coiled, 3/16inx7/8in, PK10 (U51432.018.0087)
- ZORO SELECT Spring Pin, Slot, 3/4x1/8 L, Pk100 (5BY16)
- SUBURBAN BOLT AND SUPPLY M3 X 30 ROLL PIN (A4570030030)
- Zoro Select Spring Pins