Shop All Spring Pins
Zoro Select
Pin, Stainless Steel A2, 2.5mm dia., PK25
Mfr # M51430.025.0008
Zoro # G3415478
product price: $2.85
/pk 25, $0.11/ea
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade A2
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51430.025.0008
- Zoro # G3415478
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 2.5 mm |
Fastener Length | 8 mm |
Nominal Diameter | 2.5 mm |
Overall Length | 8mm |
Chamfer Diameter | 2.4 mm |
Number of Sizes | 1 |
Usable Length | 8 mm |
Pin Diameter | 2.5 mm |
Fits Minimum Hole Diameter | 2.4 mm |
Shank Length | 8 mm |
Shank Length Tolerance | +/-0.250 mm |
Minimum Chamfer Length | 0.7 mm |
Fits Maximum Hole Diameter | 2.5 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 2.5 mm, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 8 mm, End Type Chamfered, Chamfer Diameter 2.4 mm, Fits Minimum Hole Diameter 2.4 mm, Fits Maximum Hole Diameter 2.5 mm, Shank Length 8 mm, Minimum Chamfer Length 0.7 mm, Nominal Diameter 2.5 mm, Standards D7343, ISO8750, Shank Length Tolerance +/-0.250 mm, Product Type Spring Pin, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lag Screw, 1/2 in, 5 in, Steel, Zinc Plated Hex External Hex Drive, 25 PK (U08280.050.0500)
- MIDWEST FASTENER Flange Nut, 5/8"-18, Steel, Grade 8, Zinc Yellow, 6 PK (932126)
- SIMPSON STRONG-TIE 9x15 Connector Screw (SD9112R100)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Chrometint Steel Oval Head Phillips Drive, 25 PK (72182)
- ZORO SELECT Spring Pin, Coil, 3/16x1/2 L, Pk100 (5EB40)
- ZORO SELECT Spring Pin, HD Coiled, 1/2x3in, 32000lb, PK5 (U39150.050.0300)
- ZORO SELECT Spring Pin, Slot, Stl, 26xM4 L, PK100 (5DU81)
- ZORO SELECT Pin, Steel 420-560 HV30, 6mm dia., PK10 (M39140.060.0050)
- ZORO SELECT Pin, Steel 420-560 HV30, 3mm dia., PK50 (M39150.030.0024)
- ZORO SELECT Spring Pin, LD Coiled, 3/16inx3/4in, PK10 (U51432.018.0075)
- ZORO SELECT Spring P, Coiled, 3/16x1-1/2,3150lb, PK25 (U39140.018.0150)
- Zoro Select Spring Pins