Shop All Spring Pins
Zoro Select
Pin, Stainless Steel A2, 2.5mm dia., PK25
Mfr # M51428.025.0030
Zoro # G3416336
product price: $7.15
/pk 25, $0.29/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade A2
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51428.025.0030
- Zoro # G3416336
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 2.5 mm |
Fastener Length | 30 mm |
Overall Length | 30mm |
Nominal Diameter | 2.5 mm |
Chamfer Diameter | 1.8 mm |
Number of Sizes | 1 |
Minimum Chamfer Length | 0.4 mm |
Shank Length | 30 mm |
Shank Length Tolerance | +/-0.500 mm |
Pin Diameter | 2.5 mm |
Dimensional Standards | ISO 8752/EN 28752/DIN 1481 |
Outside Diameter Tolerance | +/-0.100 mm |
Usable Length | 30 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 2.5 mm, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 30 mm, End Type Chamfered, Chamfer Diameter 1.8 mm, Wall Thickness 0.5 mm, Shank Length 30 mm, Minimum Chamfer Length 0.4 mm, Nominal Diameter 2.5 mm, Standards D1481, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin, Outside Diameter Tolerance +/-0.100 mm, Dimensional Standards ISO 8752/EN 28752/DIN 1481
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CY-CHROME Low Crown Acorn Nut, 1/2"-13, 10 PK (MPB1663)
- ZORO SELECT Retaining Washer, 3/8, 0.564 ID, PK50 (16FWRT375062)
- MIDWEST FASTENER Double-End Threaded Stud, 1/4"-20Thread to1/4"-28Thread, 2 1/2 in, Steel, Zinc Plated, 5 PK (63525)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx1-1/4" L, PK100 (WWG-CPP-006)
- ZORO SELECT Pin, Stainless Steel A2, 2.5mm dia., PK25 (M51428.025.0026)
- ZORO SELECT Pin, Stainless Steel A2, 2.5mm dia., PK25 (M51428.025.0014)
- ZORO SELECT Pin, Stainless Steel A2, 2.5mm dia., PK25 (M51428.025.0016)
- ZORO SELECT Spring P, Coiled, 3/16x1-1/4,3150lb, PK25 (U39140.018.0125)
- ZORO SELECT M5X25 METRIC PIN SPRING SLOTTED PLAIN (MI0525PS)
- ZORO SELECT Pin, Steel 420-560 HV30, 8mm dia., PK10 (M39140.080.0032)
- ABUS Abus: 66 Coiled Steel Cable 5/16"x6" (ABS-66)
- Zoro Select Spring Pins