Shop All Spring Pins
Zoro Select
Pin, Stainless Steel A2, 2.5mm dia., PK25
Mfr # M51428.025.0026
Zoro # G3416345
product price: $3.65
/pk 25, $0.15/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade A2
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51428.025.0026
- Zoro # G3416345
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 2.5 mm |
Fastener Length | 26 mm |
Overall Length | 26mm |
Nominal Diameter | 2.5 mm |
Chamfer Diameter | 1.8 mm |
Number of Sizes | 1 |
Minimum Chamfer Length | 0.4 mm |
Shank Length | 26 mm |
Pin Diameter | 2.5 mm |
Usable Length | 26 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 2.5 mm, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 26 mm, End Type Chamfered, Chamfer Diameter 1.8 mm, Wall Thickness 0.5 mm, Shank Length 26 mm, Minimum Chamfer Length 0.4 mm, Nominal Diameter 2.5 mm, Standards D1481, Product Type Spring Pin, Material Quality Standards Not Applicable, Manufacturer Location Globally Sourced, Properties Corrosion Resistant, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.0010x1 1/4 ID, Pk10 (25241)
- MIDWEST FASTENER 3/16" Zinc Plated Steel Opened Acorn Push Nuts 16 16PK (61156)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 5/8 in L, 100 PK (U01200.031.0062)
- ZORO SELECT Spring Pin, Slot, 1/4x1/16 L, PK100 (5BU67)
- ZORO SELECT Pin, Stainless Steel A2, 2.5mm dia., PK25 (M51428.025.0030)
- ZORO SELECT Pin, Stainless Steel A2, 2.5mm dia., PK25 (M51428.025.0016)
- ZORO SELECT Pin, Stainless Steel A2, 2.5mm dia., PK25 (M51428.025.0014)
- ZORO SELECT Spring Pin, Coiled, 1/16x1/4in, 330lb, PK100 (U51430.006.0025)
- ZORO SELECT Spring Pin, Sltd, 5/64x5/16in, 800lb, PK100 (U39101.007.0031)
- ZORO SELECT Spring Pin, Slotted, 12x30mm, PK25 (M39100.120.0030)
- ZORO SELECT Spring P, Sltd, 5/16x1-5/8,10800lb, PK10 (U39101.031.0162)
- Zoro Select Spring Pins