Shop All Spring Pins
Zoro Select
Pin, Stainless Steel A2, 2.5mm dia., PK25
Mfr # M51428.025.0016
Zoro # G3416379
product price: $3.49
/pk 25, $0.14/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade A2
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51428.025.0016
- Zoro # G3416379
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 2.5 mm |
Fastener Length | 16 mm |
Nominal Diameter | 2.5 mm |
Overall Length | 16mm |
Chamfer Diameter | 1.8 mm |
Number of Sizes | 1 |
Outside Diameter Tolerance | +/-0.100 mm |
Usable Length | 16 mm |
Dimensional Standards | ISO 8752/EN 28752/DIN 1481 |
Shank Length | 16 mm |
Minimum Chamfer Length | 0.4 mm |
Shank Length Tolerance | +/-0.500 mm |
Pin Diameter | 2.5 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 2.5 mm, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 16 mm, End Type Chamfered, Chamfer Diameter 1.8 mm, Wall Thickness 0.5 mm, Shank Length 16 mm, Minimum Chamfer Length 0.4 mm, Nominal Diameter 2.5 mm, Standards D1481, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin, Outside Diameter Tolerance +/-0.100 mm, Dimensional Standards ISO 8752/EN 28752/DIN 1481
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Wood Screw, #8, 1 in, Zinc Plated Steel Flat Head Torx Drive (116714)
- ZORO SELECT Flat Washer, Fits Bolt Size #0 , 18-8 Stainless Steel Plain Finish, 10 PK (WASB#0W8)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 8-1/2 in L, 25 PK (50136BHT5)
- ZORO SELECT Flat Washer, Fits Bolt Size M4 , 18-8 Stainless Steel Plain Finish, 10 PK (Z8804SS)
- ZORO SELECT Pin, Stainless Steel A2, 2.5mm dia., PK25 (M51428.025.0026)
- ZORO SELECT Pin, Stainless Steel A2, 2.5mm dia., PK25 (M51428.025.0014)
- ZORO SELECT Pin, Stainless Steel A2, 2.5mm dia., PK25 (M51428.025.0030)
- ZORO SELECT Spring P, HD Coiled, 1/8x7/8,2000lb, PK25 (U51431.012.0087)
- ZORO SELECT Spring Pin, Slot, 5/32x1 3/4 L, Pk50 (5BY33)
- ZORO SELECT Spring Pin, Coiled, 3/8inx3-1/4in, Pln, PK5 (U39140.037.0325)
- G.L. HUYETT Slotted Sprng Pin 1/8 x 1 SD SS400 PSV (MS16562-226)
- Zoro Select Spring Pins