Shop All Spring Pins
Zoro Select
Pin, Stainless Steel A2, 2.5mm dia., PK25
Mfr # M51428.025.0014
Zoro # G3416388
product price: $2.79
/pk 25, $0.11/ea
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade A2
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51428.025.0014
- Zoro # G3416388
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 2.5 mm |
Fastener Length | 14 mm |
Nominal Diameter | 2.5 mm |
Overall Length | 14mm |
Chamfer Diameter | 1.8 mm |
Number of Sizes | 1 |
Dimensional Standards | ASME B18.8.3M/ISO 8750 |
Shank Length Tolerance | +/-0.250 mm |
Minimum Chamfer Length | 0.4 mm |
Shank Length | 14 mm |
Usable Length | 14 mm |
Pin Diameter | 2.5 mm |
Outside Diameter Tolerance | +/-0.130 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 2.5 mm, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 14 mm, End Type Chamfered, Chamfer Diameter 1.8 mm, Wall Thickness 0.5 mm, Shank Length 14 mm, Minimum Chamfer Length 0.4 mm, Nominal Diameter 2.5 mm, Standards D1481, Shank Length Tolerance +/-0.250 mm, Product Type Spring Pin, Outside Diameter Tolerance +/-0.130 mm, Dimensional Standards ASME B18.8.3M/ISO 8750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ultrasonic Insert, 1/4"-28, 1/2 in L, 0.315 in Insert Dia., 0.315 in Tapered End Dia., Brass, 50 PK (HI-428-WH-PK50)
- ZORO SELECT Class 8.8, M22-2.50 Hex Head Cap Screw, Zinc Plated Steel, 80 mm L, 10 PK (M01200.220.0080)
- ZORO SELECT Serrated Lock Nut, 3/8"-24, Steel, Grade A, Zinc Plated, 15/64 in Ht, 100 PK (4CAN5)
- FASCOMP Captive Panel Screw, #6-32 Thrd Sz, 1/2 in Lg, Plain Stainless Steel (FC0833-SS)
- ZORO SELECT Pin, Stainless Steel A2, 2.5mm dia., PK25 (M51428.025.0030)
- ZORO SELECT Pin, Stainless Steel A2, 2.5mm dia., PK25 (M51428.025.0026)
- ZORO SELECT Pin, Stainless Steel A2, 2.5mm dia., PK25 (M51428.025.0016)
- ZORO SELECT Spring Pin, Sltd, 7/32inx1-5/8in, Pln, PK25 (U39100.021.0162)
- ZORO SELECT Spring Pin, Sltd, 1/4x1-3/4in, 7050lb, PK25 (U51428.025.0175)
- ZORO SELECT Spring Pin, Slot, Stl, 24xM5 L, PK100 (5DV12)
- ZORO SELECT Spring Pin, Coiled, 1/16inx1/2in, Pln, PK100 (U39140.006.0050)
- Zoro Select Spring Pins