Shop All Dowel Pins
Zoro Select
Pin, Stainless Steel A2, 2.5mm dia., PK10
Mfr # M51580.025.0006
Zoro # G3414041
product price: $1.39
/pk 10, $0.14/ea
Sold in multiples of 8 for $11.12
$11.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Stainless Steel
- Material Grade A1
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51580.025.0006
- Zoro # G3414041
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 2.5 mm |
Fastener Length | 6 mm |
Overall Length | 6mm |
Pin Dia. | 2.5 mm |
Dia. | 2.5mm |
Dimensional Standards | DIN 7 |
Pin Diameter | 2.5 mm |
Shank Length | 6 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Stainless Steel |
Material Grade | A1 |
Fastener Finish | Plain |
Type | Dowel |
Material | Stainless Steel |
Item | Dowel Pin,SS,2.5mm dia,6mm L,PK10 |
Standards | D7 |
Finish | Plain |
Pin Type | Press Fit |
Product Type | Dowel Pin |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Grade A1 |
Description
Dowel Pin,SS,2.5mm dia,6mm L,PK10, Pin Type Press Fit, Material Stainless Steel, Material Grade/Class Grade A1, Finish Plain, Pin Diameter 2.5 mm, Product Type Dowel Pin, Shank Length 6 mm, System of Measurement Metric, Nominal Diameter 2.5 mm, Standards D7, Pack Size Small Pack, Manufacturer Location Globally Sourced, Dimensional Standards DIN 7, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 2 in Wd, Black (184988)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 5/8 in, 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (05224)
- FOREVERBOLT Split Lock Washer, For Screw Size 3/4 in 18-8 Stainless Steel, NL-19 Finish, 25 PK (FBLKW34P25)
- NATIONAL HARDWARE Round U-Bolt, 3/8", 3-1/2 in Wd, 5-1/4 in Ht, Zinc Plated Steel (N222-224)
- ZORO SELECT 5/16X1 1/4 MS DOWEL PIN 400 S/S STAINLESS STEEL (MS16555-654)
- ZORO SELECT Dowel Pin, Plain, 10mm Dia. x 30mm L., PK50 (M39080.100.0030)
- ZORO SELECT Dowel Pin, Std, SS, M6x16mm L, PK25 (DP7X06016h8-025P1)
- ZORO SELECT Dowel Pin, Alloy Stl, 5/16x1/2L, Pk50 (U39080.031.0050)
- ZORO SELECT Dowel Pin, Plain, 10mm Dia. x 40mm L., PK25 (M39080.100.0040)
- ZORO SELECT Pin, Steel 60HRC, 4mm dia., PK25 (M39078.040.0010)
- ZORO SELECT Pin, Stainless Steel A2, 6mm dia., PK10 (M51580.060.0012)
- Zoro Select Dowel Pins