Shop All Dowel Pins
Zoro Select
Pin, Stainless Steel A2, 1mm dia., PK10
Mfr # M51580.010.0012
Zoro # G3414288
original price:
$1.59
12% off
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Stainless Steel
- Material Grade A1
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M51580.010.0012
- Zoro # G3414288
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 1 mm |
Fastener Length | 12 mm |
Dia. | 1mm |
Pin Dia. | 1.0 mm |
Overall Length | 12mm |
Dimensional Standards | DIN 7 |
Pin Diameter | 1 mm |
Shank Length | 12 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Stainless Steel |
Material Grade | A1 |
Fastener Finish | Plain |
Material | Stainless Steel |
Type | Dowel |
Item | Dowel Pin,SS,1mm dia,12mm L,PK10 |
Standards | D7 |
Finish | Plain |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Grade A1 |
Pin Type | Press Fit |
Product Type | Dowel Pin |
Description
Dowel Pin,SS,1mm dia,12mm L,PK10, Pin Type Press Fit, Material Stainless Steel, Material Grade/Class Grade A1, Finish Plain, Pin Diameter 1 mm, Product Type Dowel Pin, Shank Length 12 mm, System of Measurement Metric, Nominal Diameter 1 mm, Standards D7, Pack Size Small Pack, Manufacturer Location Globally Sourced, Dimensional Standards DIN 7, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Spherical Washer, Fits Bolt Size M24 18-8 Stainless Steel, Plain Finish (6319-25-C-NI)
- ZORO SELECT Fully Threaded Rod, M8-1.25mm, 1 m, Stainless Steel, 316, Plain Finish (57493)
- SABERDRIVE Deck Screw, #9 x 1-1/4 in, Steel, Flat Head, Torx Drive, 894 PK (51180)
- ZORO SELECT Hex Nut, 7/16"-14, Steel, Grade 8, Black Oxide, 3/8 in Ht, 50 PK (N04120.043.0001)
- ZORO SELECT Dowel Pin, SS, 5/32 D x 1 In L, PK25 (MS16555-638)
- ZORO SELECT Dowel Pin, Alloy Stl, 3/4x2 1/4L, Pk5 (U39080.075.0225)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/16in.dia., PK100 (U39078.018.0050)
- ZORO SELECT Dowel Pin, 5/16 In Dia (Z1252)
- ZORO SELECT Dowel Pin, Plain, 6mm Dia. x 32mm L., PK50 (M39080.060.0032)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/8in.dia., PK25 (U39080.037.0087)
- ZORO SELECT Dowel Pin, Plain, 8mm Dia. x 14mm L., PK100 (M39080.080.0014)
- Zoro Select Dowel Pins