Shop All Dowel Pins
Zoro Select
Pin, Stainless Steel A2, 1mm dia., PK10
Mfr # M51580.010.0006
Zoro # G3414315
product price: $1.39
/pk 10, $0.14/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Stainless Steel
- Material Grade A1
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51580.010.0006
- Zoro # G3414315
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 1 mm |
Fastener Length | 6 mm |
Overall Length | 6mm |
Dia. | 1mm |
Pin Dia. | 1.0 mm |
Shank Length | 6 mm |
Dimensional Standards | DIN 7 |
Pin Diameter | 1 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Stainless Steel |
Material Grade | A1 |
Fastener Finish | Plain |
Finish | Plain |
Type | Dowel |
Material | Stainless Steel |
Standards | D7 |
Item | Dowel Pin,SS,1mm dia,6mm L,PK10 |
Product Type | Dowel Pin |
Material Grade/Class | Grade A1 |
Manufacturer Location | Globally Sourced |
Pin Type | Press Fit |
Description
Dowel Pin,SS,1mm dia,6mm L,PK10, Pin Type Press Fit, Material Stainless Steel, Material Grade/Class Grade A1, Finish Plain, Pin Diameter 1 mm, Product Type Dowel Pin, Shank Length 6 mm, System of Measurement Metric, Nominal Diameter 1 mm, Standards D7, Pack Size Small Pack, Manufacturer Location Globally Sourced, Dimensional Standards DIN 7, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Stud, 10-32, 2 in, Stainless Steel, 316, Plain Finish, 10 PK (56275)
- GARDNER BENDER Cable Staples, Plastic, Steel, 100 PK (PSB-100)
- ZORO SELECT 1/4"-20 x 1/4 in Phillips Pan Machine Screw, Black Oxide Stainless Steel, 1000 PK (1404MPP188B)
- MIDWEST FASTENER Round Spacer, Nylon, 1 in Overall Lg, 1/4 in Inside Dia (77154)
- ZORO SELECT Dowel Pin, Steel, 14x100mm, PK10 (M39080.140.0100)
- ZORO SELECT Dowel Pin, Plain, 16mm Dia. x 40mm L., PK10 (M39080.160.0040)
- ZORO SELECT Dowel Pin, Steel, Plain, 1in.dia., 6in.L (U39070.100.0600)
- ZORO SELECT Dowel Pin, Steel, 25x60mm, PK5 (M39090.250.0060)
- ZORO SELECT Pin, Steel 60HRC, 5mm dia., PK25 (M39078.050.0016)
- ZORO SELECT Pin, Steel, 6mm dia., PK10 (M39070.060.0030)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 1/2in.dia., PK10 (U51580.050.0100)
- Zoro Select Dowel Pins