Shop All Dowel Pins
Zoro Select
Pin, Stainless Steel A2, 1mm dia., PK10
Mfr # M51580.010.0005
Zoro # G3414321
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Stainless Steel
- Material Grade A1
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M51580.010.0005
- Zoro # G3414321
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 1 mm |
Fastener Length | 5 mm |
Pin Dia. | 1.0 mm |
Overall Length | 5mm |
Dia. | 1mm |
Dimensional Standards | DIN 7 |
Shank Length | 5 mm |
Pin Diameter | 1 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Stainless Steel |
Material Grade | A1 |
Fastener Finish | Plain |
Standards | D7 |
Item | Dowel Pin,SS,1mm dia,5mm L,PK10 |
Material | Stainless Steel |
Finish | Plain |
Type | Dowel |
Material Grade/Class | Grade A1 |
Manufacturer Location | Globally Sourced |
Pin Type | Press Fit |
Product Type | Dowel Pin |
Description
Dowel Pin,SS,1mm dia,5mm L,PK10, Pin Type Press Fit, Material Stainless Steel, Material Grade/Class Grade A1, Finish Plain, Pin Diameter 1 mm, Product Type Dowel Pin, Shank Length 5 mm, System of Measurement Metric, Nominal Diameter 1 mm, Standards D7, Pack Size Small Pack, Manufacturer Location Globally Sourced, Dimensional Standards DIN 7, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCON Tapcon Concrete Screw, 3/8" Dia., 2-1/4 in. L, Steel 10 PK (11441)
- ZORO SELECT Dowel Pin, Plain, 5mm Dia. x 32mm L., PK100 (M39080.050.0032)
- ZORO SELECT Thread Cutting Screw, 5/16" x 2-1/2 in, Phosphate Steel Flat Head Torx Drive, 50 PK (TFTCIF0310250P-050BX)
- AUVECO BODY SHIMS QUICK-SELECT KIT (6868)
- ZORO SELECT Dowel Pin, SS, M1.5x6mm L, PK100 (DP7X01506h8-100P1)
- ZORO SELECT Pin, Steel 60HRC, 2.5mm dia., PK25 (M39078.025.0010)
- ZORO SELECT Dowel Pin, Steel, 20x50mm, PK5 (M39090.200.0050)
- ZORO SELECT Dowel Pin, Steel, 2x28mm, PK100 (M39080.020.0028)
- ZORO SELECT Dowel Pin, 1/2 In Dia (Z1224)
- ZORO SELECT Pin, Stainless Steel A2, 6mm dia., PK5 (M51580.060.0060)
- ZORO SELECT Dowel Pin, 3/32 In, Pk25 (D16-875)
- Zoro Select Dowel Pins