Shop All Dowel Pins
Zoro Select
Pin, Stainless Steel A2, 16mm dia., PK5
Mfr # M51580.160.0036
Zoro # G3412757
product price: $10.59
/pk 5, $2.12/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Stainless Steel
- Material Grade A1
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51580.160.0036
- Zoro # G3412757
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 16 mm |
Fastener Length | 36 mm |
Pin Dia. | 16.0 mm |
Overall Length | 36mm |
Dia. | 16mm |
Dimensional Standards | DIN 7 |
Pin Diameter | 16 mm |
Shank Length | 36 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Stainless Steel |
Material Grade | A1 |
Fastener Finish | Plain |
Standards | D7 |
Material | Stainless Steel |
Finish | Plain |
Item | Dowel Pin,SS,16mm dia,36mm L,PK5 |
Type | Dowel |
Material Grade/Class | Grade A1 |
Manufacturer Location | Globally Sourced |
Pin Type | Press Fit |
Product Type | Dowel Pin |
Description
Dowel Pin,SS,16mm dia,36mm L,PK5, Pin Type Press Fit, Material Stainless Steel, Material Grade/Class Grade A1, Finish Plain, Pin Diameter 16 mm, Product Type Dowel Pin, Shank Length 36 mm, System of Measurement Metric, Nominal Diameter 16 mm, Standards D7, Pack Size Small Pack, Manufacturer Location Globally Sourced, Dimensional Standards DIN 7, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PWR DRIVE 5/16-inch x 3-inch STR Torx Star Drive Deck Framing Screws, 50PK (FTC17BR5163L)
- ZORO SELECT Self-Drilling Screw, #8-18 x 1 in, Zinc Plated Steel Flat Head Square Drive, 6000 PK (0816KQF)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 9-1/2 in L (N04104.100.0950)
- AVK Rivet Nut, M8-1.25 Thread Size, 170.4 mm Flange Dia., 17.53 mm L, Steel, 10 PK (ALS4T-8125-3.8)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/4in.dia., PK5 (U39080.025.0150)
- ZORO SELECT Pin, Steel, 5mm dia., PK25 (M39070.050.0030)
- ZORO SELECT Dowel Pin, Plain, 16mm Dia. x 50mm L., PK10 (M39080.160.0050)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 1/4in.dia., PK5 (U51580.025.0150)
- ZORO SELECT Dowel Pin, 3/16 In, Pk10 (D19-1000)
- ZORO SELECT Dowel Pin, Std, Nyl, 1/4x3/4 L, PK50 (4DAG8)
- ZORO SELECT Dowel Pin, Steel, 4x6mm, PK100 (M39080.040.0006)
- Zoro Select Dowel Pins