Shop All Spring Pins
Zoro Select
Pin, Stainless Steel A2, 1.5mm dia., PK25
Mfr # M51430.015.0010
Zoro # G3415590
product price: $2.49
/pk 25, $0.10/ea
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade A2
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51430.015.0010
- Zoro # G3415590
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 1.5 mm |
Fastener Length | 10 mm |
Nominal Diameter | 1.5 mm |
Overall Length | 10mm |
Chamfer Diameter | 1.4 mm |
Number of Sizes | 1 |
Usable Length | 10 mm |
Shank Length Tolerance | +/-0.250 mm |
Minimum Chamfer Length | 0.5 mm |
Pin Diameter | 1.5 mm |
Fits Minimum Hole Diameter | 1.4 mm |
Shank Length | 10 mm |
Fits Maximum Hole Diameter | 1.5 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 1.5 mm, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 10 mm, End Type Chamfered, Chamfer Diameter 1.4 mm, Fits Minimum Hole Diameter 1.4 mm, Fits Maximum Hole Diameter 1.5 mm, Shank Length 10 mm, Minimum Chamfer Length 0.5 mm, Nominal Diameter 1.5 mm, Standards D7343, ISO8750, Shank Length Tolerance +/-0.250 mm, Product Type Spring Pin, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain Nylon, 3/4 in Length, 10 PK (3431218075)
- ZORO SELECT #8-32 x 1/2 in Phillips Truss Machine Screw, Zinc Plated Steel, 100 PK (U24862.016.0050)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 1-1/2 in Wd, White (191157)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 10 PK (U51060.062.0150)
- ZORO SELECT Pin, Stainless Steel A2, 1.5mm dia., PK25 (M51430.015.0004)
- ZORO SELECT Pin, Stainless Steel A2, 1.5mm dia., PK25 (M51430.015.0005)
- ZORO SELECT Spring Pin, Sltd, 1/8inx1in, Pln, PK100 (U39100.012.0100)
- ZORO SELECT Spring P, HD Coiled, 1/4x1-1/4,7800lb, PK25 (U39150.025.0125)
- ZORO SELECT Spring Pin, Coiled, 3/16inx2in, 3150lb, PK25 (U39140.018.0200)
- ZORO SELECT Spring Pin, Sltd, 3/32inx1/4in, Pln, PK100 (U39100.009.0025)
- ZORO SELECT Spring P, Coiled, 3/16x1-3/4,3150lb, PK10 (U51430.018.0175)
- Zoro Select Spring Pins