Shop All Spring Pins
Zoro Select
Pin, Stainless Steel A2, 1.5mm dia., PK25
Mfr # M51430.015.0004
Zoro # G3415627
product price: $2.85
/pk 25, $0.11/ea
Sold in multiples of 4 for $11.40
$11.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade A2
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51430.015.0004
- Zoro # G3415627
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 1.5 mm |
Fastener Length | 4 mm |
Nominal Diameter | 1.5 mm |
Overall Length | 4mm |
Chamfer Diameter | 1.4 mm |
Number of Sizes | 1 |
Minimum Chamfer Length | 0.5 mm |
Shank Length | 4 mm |
Fits Minimum Hole Diameter | 1.4 mm |
Pin Diameter | 1.5 mm |
Usable Length | 4 mm |
Fits Maximum Hole Diameter | 1.5 mm |
Shank Length Tolerance | +/-0.250 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 1.5 mm, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 4 mm, End Type Chamfered, Chamfer Diameter 1.4 mm, Fits Minimum Hole Diameter 1.4 mm, Fits Maximum Hole Diameter 1.5 mm, Shank Length 4 mm, Minimum Chamfer Length 0.5 mm, Nominal Diameter 1.5 mm, Standards D7343, ISO8750, Shank Length Tolerance +/-0.250 mm, Product Type Spring Pin, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Helical Insert, Free-Running, #6-32 Thrd Sz, 18-8 Stainless Steel, 100 PK (03564)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Zinc Clear Trivalent, 12 in L, 3/8 in W, 5/16 in H (3103120375-12)
- AMPG Barrel Nut, #6-32, 5/8 in Brl Lg, 3/16 in Brl Dia, Brass Nickel Plated (Z4806)
- GRK FASTENERS Wood Screw, #9, 2-1/2 in (121010)
- ZORO SELECT Pin, Stainless Steel A2, 1.5mm dia., PK25 (M51430.015.0010)
- ZORO SELECT Pin, Stainless Steel A2, 1.5mm dia., PK25 (M51430.015.0005)
- ZORO SELECT Pin, Steel, 6mm dia., PK25 (M39060.060.0020)
- ZORO SELECT Pin, Steel 420-560 HV30, 1.5mm dia., PK50 (M39140.015.0006)
- ZORO SELECT 1/8X7/16 PIN SPRING SLOTTED PLAIN (12507PS)
- ZORO SELECT Spring Pin, Sltd, 1/16inx7/16in, Pln, PK100 (U39100.006.0043)
- ZORO SELECT Spring Pin, Sltd, 1/2x2-1/4in, 27100lb, PK5 (U39101.050.0225)
- Zoro Select Spring Pins