Shop All Spring Pins
Zoro Select
Pin, Stainless Steel A2, 1.5mm dia., PK25
Mfr # M51428.015.0016
Zoro # G3416485
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade A2
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M51428.015.0016
- Zoro # G3416485
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 1.5 mm |
Fastener Length | 16 mm |
Nominal Diameter | 1.5 mm |
Overall Length | 16mm |
Chamfer Diameter | 1.1 mm |
Number of Sizes | 1 |
Pin Diameter | 1.5 mm |
Shank Length Tolerance | +/-0.250 mm |
Outside Diameter Tolerance | +/-0.110 mm |
Usable Length | 16 mm |
Dimensional Standards | ASME B18.8.3M/ISO 8750 |
Minimum Chamfer Length | 0.25 mm |
Shank Length | 16 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 1.5 mm, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 16 mm, End Type Chamfered, Chamfer Diameter 1.1 mm, Wall Thickness 0.3 mm, Shank Length 16 mm, Minimum Chamfer Length 0.25 mm, Nominal Diameter 1.5 mm, Standards D1481, Shank Length Tolerance +/-0.250 mm, Product Type Spring Pin, Outside Diameter Tolerance +/-0.110 mm, Dimensional Standards ASME B18.8.3M/ISO 8750
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Slotted, 1.5x16mm, PK100 (M39100.015.0016)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK (M07150.050.0020)
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length (3340)
- ZORO SELECT Grade 2, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 10 PK (U08210.043.0400)
- ZORO SELECT Pin, Stainless Steel A2, 8mm dia., PK5 (M51428.080.0040)
- ZORO SELECT Pin, Steel 420-560 HV30, 4mm dia., PK50 (M39150.040.0012)
- ZORO SELECT Spring P, HD Coiled, 3/16x7/8,4500lb, PK10 (U51431.018.0087)
- ZORO SELECT Spring Pin, Slot, Stl, M8x26mm, Pk50 (5DV46)
- ZORO SELECT Spring P, HD Coil, 3/16x1-1/2,4500lb, PK25 (U39150.018.0150)
- ZORO SELECT Pin, Stainless Steel A2, 4mm dia., PK25 (M51428.040.0014)
- ZORO SELECT Spring Pin, Sltd, 5/64inx5/16in, Pln, PK100 (U39100.007.0031)
- Zoro Select Spring Pins