Shop All Dowel Pins
Zoro Select
Pin, Stainless Steel A2, 1.5mm dia., PK10
Mfr # M51580.015.0018
Zoro # G3414190
product price: $1.89
/pk 10, $0.19/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Stainless Steel
- Material Grade A1
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51580.015.0018
- Zoro # G3414190
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 1.5 mm |
Fastener Length | 18 mm |
Dia. | 1.5mm |
Pin Dia. | 1.5 mm |
Overall Length | 18mm |
Shank Length | 18 mm |
Dimensional Standards | DIN 7 |
Pin Diameter | 1.5 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Stainless Steel |
Material Grade | A1 |
Fastener Finish | Plain |
Material | Stainless Steel |
Finish | Plain |
Standards | D7 |
Item | Dowel Pin,SS,1.5mm dia,18mm L,PK10 |
Type | Dowel |
Material Grade/Class | Grade A1 |
Manufacturer Location | Globally Sourced |
Product Type | Dowel Pin |
Pin Type | Press Fit |
Description
Dowel Pin,SS,1.5mm dia,18mm L,PK10, Pin Type Press Fit, Material Stainless Steel, Material Grade/Class Grade A1, Finish Plain, Pin Diameter 1.5 mm, Product Type Dowel Pin, Shank Length 18 mm, System of Measurement Metric, Nominal Diameter 1.5 mm, Standards D7, Pack Size Small Pack, Manufacturer Location Globally Sourced, Dimensional Standards DIN 7, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Nylon Plain Finish, 40 PK (17W06871)
- ZORO SELECT Socket Set Screw, Flat, 10-32x1/4, PK50, Class: 3A (SSFFIA-100025-050P)
- MIDWEST FASTENER 5/16"-18 x 2-1/2" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (05491)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length, 100 PK (M07151.080.0016)
- ZORO SELECT Pin, Steel, 3mm dia., PK50 (M39070.030.0018)
- ZORO SELECT Dowel Pin, Std, M4x20mm L, PK100 (DP5004020-100P1)
- ZORO SELECT Dowel Pin, 316 SS, Plain, 1/8in.dia., PK100 (U55580.012.0050)
- ZORO SELECT Pin, Stainless Steel A2, 1mm dia., PK10 (M51580.010.0004)
- ZORO SELECT Dowel Pin, Alloy Stl, 7/8x3 1/2 L (U39080.087.0350)
- ZORO SELECT Dowel Pin, 1/4 In Dia (Z1262)
- ZORO SELECT Pin, Stainless Steel A4, 5mm dia., PK10 (M55580.050.0016)
- Zoro Select Dowel Pins