Shop All Dowel Pins
Zoro Select
Pin, Stainless Steel A2, 1.5mm dia., PK10
Mfr # M51580.015.0010
Zoro # G3414236
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Stainless Steel
- Material Grade A1
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M51580.015.0010
- Zoro # G3414236
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 1.5 mm |
Fastener Length | 10 mm |
Dia. | 1.5mm |
Overall Length | 10mm |
Pin Dia. | 1.5 mm |
Pin Diameter | 1.5 mm |
Shank Length | 10 mm |
Dimensional Standards | DIN 7 |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Stainless Steel |
Material Grade | A1 |
Fastener Finish | Plain |
Type | Dowel |
Material | Stainless Steel |
Item | Dowel Pin,SS,1.5mm dia,10mm L,PK10 |
Finish | Plain |
Standards | D7 |
Material Grade/Class | Grade A1 |
Manufacturer Location | Globally Sourced |
Pin Type | Press Fit |
Product Type | Dowel Pin |
Description
Dowel Pin,SS,1.5mm dia,10mm L,PK10, Pin Type Press Fit, Material Stainless Steel, Material Grade/Class Grade A1, Finish Plain, Pin Diameter 1.5 mm, Product Type Dowel Pin, Shank Length 10 mm, System of Measurement Metric, Nominal Diameter 1.5 mm, Standards D7, Pack Size Small Pack, Manufacturer Location Globally Sourced, Dimensional Standards DIN 7, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 3/4-10x3, PK5 (U01080.075.0300)
- GRK FASTENERS Deck Screw, #10 x 2-1/2 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 240 PK (GRK61633)
- PRECISION BRAND Arbor Shim, 0.0100x2 ID, Brn, Pk10 (44862)
- ZORO SELECT Fully Threaded Rod, 10-32, 12 in, Stainless Steel, 18-8, Plain Finish (56060)
- ZORO SELECT Dowel Pin, Plain, 12mm Dia. x 20mm L., PK25 (M39080.120.0020)
- ZORO SELECT Pin, Steel, 5mm dia., PK25 (M39070.050.0012)
- ZORO SELECT Pin, Stainless Steel A2, 6mm dia., PK10 (M51580.060.0012)
- ZORO SELECT Dowel Pin, 1/4 In, Pk10 (D20-500)
- ZORO SELECT Pin, Steel, 5mm dia., PK25 (M39070.050.0016)
- ZORO SELECT Pin, Stainless Steel A4, 8mm dia., PK5 (M55580.080.0070)
- G.L. HUYETT Dowel Pin Pull Flat Vent, M10x35mm, AS PL (DOWPFM-100-035)
- Zoro Select Dowel Pins