Shop All Dowel Pins
Zoro Select
Pin, Stainless Steel A2, 1.5mm dia., PK10
Mfr # M51580.015.0004
Zoro # G3414279
product price: $1.29
/pk 10, $0.13/ea
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Stainless Steel
- Material Grade A1
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51580.015.0004
- Zoro # G3414279
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 1.5 mm |
Fastener Length | 4 mm |
Dia. | 1.5mm |
Pin Dia. | 1.5 mm |
Overall Length | 4mm |
Dimensional Standards | DIN 7 |
Pin Diameter | 1.5 mm |
Shank Length | 4 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Stainless Steel |
Material Grade | A1 |
Fastener Finish | Plain |
Type | Dowel |
Standards | D7 |
Item | Dowel Pin,SS,1.5mm dia,4mm L,PK10 |
Material | Stainless Steel |
Finish | Plain |
Material Grade/Class | Grade A1 |
Manufacturer Location | Globally Sourced |
Product Type | Dowel Pin |
Pin Type | Press Fit |
Description
Dowel Pin,SS,1.5mm dia,4mm L,PK10, Pin Type Press Fit, Material Stainless Steel, Material Grade/Class Grade A1, Finish Plain, Pin Diameter 1.5 mm, Product Type Dowel Pin, Shank Length 4 mm, System of Measurement Metric, Nominal Diameter 1.5 mm, Standards D7, Pack Size Small Pack, Manufacturer Location Globally Sourced, Dimensional Standards DIN 7, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Flat Washer, Fits Bolt Size 3/8" , Steel Black Oxide Finish, 25 PK (42621)
- TAPCON Tapcon Concrete Screw, 3/16" Dia., Flat, 1 1/4 in L, Steel Climaseal Coated (28350)
- ZORO SELECT Lag Screw, 5/16 in, 2-1/2 in, Steel, Black Oxide Hex Hex Drive, 400 PK (3140LB)
- MIDWEST FASTENER Hex Nut, #10-24, 18-8 Stainless Steel, Not Graded, 100 PK (05267)
- ZORO SELECT Dowel Pin, Plain, 5mm Dia. x 20mm L., PK100 (M39080.050.0020)
- ZORO SELECT Dowel Pin, SS, 3/8 Dx1 1/2 In L, Pk25 (MS16555-661)
- ZORO SELECT Dowel Pin, Alloy Stl, 1/4x3/8L, Pk100 (2MB73)
- ZORO SELECT Pin, Stainless Steel A2, 1mm dia., PK10 (M51580.010.0005)
- ZORO SELECT Pin, Stainless Steel A4, 2mm dia., PK10 (M55580.020.0012)
- ZORO SELECT Dowel Pin, Steel 60 +/-2HRC, M4, PK100 (M39080.040.0012)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK10 (M51580.030.0012)
- Zoro Select Dowel Pins