Shop All Dowel Pins
Zoro Select
Pin, Stainless Steel A2, 14mm dia.
Mfr # M51580.140.0100
Zoro # G3412790
product price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Stainless Steel
- Material Grade A1
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51580.140.0100
- Zoro # G3412790
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 14 mm |
Fastener Length | 100 mm |
Overall Length | 100mm |
Dia. | 14mm |
Pin Dia. | 14.0 mm |
Dimensional Standards | DIN 7 |
Pin Diameter | 14 mm |
Shank Length | 100 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Stainless Steel |
Material Grade | A1 |
Fastener Finish | Plain |
Item | Dowel Pin,SS,14mm dia,100mm L |
Finish | Plain |
Standards | D7 |
Material | Stainless Steel |
Type | Dowel |
Pin Type | Press Fit |
Manufacturer Location | Globally Sourced |
Product Type | Dowel Pin |
Material Grade/Class | Grade A1 |
Description
Dowel Pin,SS,14mm dia,100mm L, Pin Type Press Fit, Material Stainless Steel, Material Grade/Class Grade A1, Finish Plain, Pin Diameter 14 mm, Product Type Dowel Pin, Shank Length 100 mm, System of Measurement Metric, Nominal Diameter 14 mm, Standards D7, Pack Size Small Pack, Manufacturer Location Globally Sourced, Dimensional Standards DIN 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Self-Drilling Screw, #10-16 x 2 in, Zinc Plated Steel Pan Head Phillips Drive, 50 PK (TEKPH102)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1" L, Nylon Zinc Plated, 100 PK (U70652.025.0100)
- ZORO SELECT Self-Drilling Screw, #12 x 2 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31702.021.0200)
- ZORO SELECT Fully Threaded Rod, M5-0.8mm, 1 m, Steel, Grade 2, Zinc Plated Finish (18901)
- ZORO SELECT Dowel Pin, 5/32 In, Pk25 (D18-375)
- ZORO SELECT Dowel Pin, Plain, 8mm Dia. x 14mm L., PK100 (M39080.080.0014)
- ZORO SELECT Dowel Pin, 316 SS, Plain, 1/4in.dia., PK5 (U55580.025.0150)
- ZORO SELECT Pin, Steel 60HRC, 6mm dia., PK25 (M39078.060.0024)
- ZORO SELECT Dowel Pin, Steel, Plain, 7/8in.dia., 4in.L (U39080.087.0400)
- ZORO SELECT Pin, Steel 60HRC, 3mm dia., PK25 (M39078.030.0008)
- ZORO SELECT Dowel Pin, SS, 5/16Dx1 1/4 In L, Pk25 (MS16555-654)
- Zoro Select Dowel Pins