Shop All Dowel Pins
Zoro Select
Pin, Stainless Steel A2, 12mm dia., PK5
Mfr # M51580.120.0040
Zoro # G3412958
product price: $14.45
/pk 5, $2.89/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Stainless Steel
- Material Grade A1
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51580.120.0040
- Zoro # G3412958
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 12 mm |
Fastener Length | 40 mm |
Pin Dia. | 12.0 mm |
Overall Length | 40mm |
Dia. | 12mm |
Shank Length | 40 mm |
Dimensional Standards | DIN 7 |
Pin Diameter | 12 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Stainless Steel |
Material Grade | A1 |
Fastener Finish | Plain |
Item | Dowel Pin,SS,12mm dia,40mm L,PK5 |
Type | Dowel |
Material | Stainless Steel |
Standards | D7 |
Finish | Plain |
Material Grade/Class | Grade A1 |
Product Type | Dowel Pin |
Manufacturer Location | Globally Sourced |
Pin Type | Press Fit |
Description
Dowel Pin,SS,12mm dia,40mm L,PK5, Pin Type Press Fit, Material Stainless Steel, Material Grade/Class Grade A1, Finish Plain, Pin Diameter 12 mm, Product Type Dowel Pin, Shank Length 40 mm, System of Measurement Metric, Nominal Diameter 12 mm, Standards D7, Pack Size Small Pack, Manufacturer Location Globally Sourced, Dimensional Standards DIN 7, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 3/8"-16, 2 in Wd, 2 5/8 in Ht, Black Oxide Steel, 10 PK (U17242.037.0150)
- DEWALT Nylon Nailin Nail Drive Anchor, 1/4" Dia., 1" L, Nylon Plain, 100 PK (02523-PWR)
- AMPG Flat Washer, Fits Bolt Size 1-1/2" , Case Hardened Steel Black Oxide Finish (Z9252LC)
- ZORO SELECT Dowel Pin, Std, 1/16x3/8 L, PK100 (U39080.006.0037)
- ZORO SELECT Dowel Pin, SS, M1.5x6mm L, PK100 (DP7X01506h8-100P1)
- ZORO SELECT Dowel Pin, Alloy Stl, 5/8x3 1/2L, Pk5 (U39080.062.0350)
- ZORO SELECT Pin, Stainless Steel A2, 2mm dia., PK10 (M51580.020.0010)
- ZORO SELECT Pin, Stainless Steel A4, 3mm dia., PK10 (M55580.030.0016)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/4in.dia., PK5 (U39080.025.0150)
- ZORO SELECT Pin, Stainless Steel A2, 8mm dia., PK5 (M51580.080.0040)
- ZORO SELECT Dowel Pin, 3/8 In, Pk10 (1NU41)
- Zoro Select Dowel Pins