Shop All Dowel Pins
Zoro Select
Pin, Stainless Steel A2, 10mm dia., PK5
Mfr # M51580.120.0020
Zoro # G3412985
product price: $5.49
/pk 5, $1.10/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Stainless Steel
- Material Grade A1
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51580.120.0020
- Zoro # G3412985
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 10 mm |
Fastener Length | 20 mm |
Dia. | 10mm |
Pin Dia. | 10.0 mm |
Overall Length | 20mm |
Shank Length | 20 mm |
Pin Diameter | 10 mm |
Dimensional Standards | DIN 7 |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Stainless Steel |
Material Grade | A1 |
Fastener Finish | Plain |
Type | Dowel |
Standards | D7 |
Finish | Plain |
Item | Dowel Pin,SS,10mm dia,20mm L,PK5 |
Material | Stainless Steel |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Grade A1 |
Pin Type | Press Fit |
Product Type | Dowel Pin |
Description
Dowel Pin,SS,10mm dia,20mm L,PK5, Pin Type Press Fit, Material Stainless Steel, Material Grade/Class Grade A1, Finish Plain, Pin Diameter 10 mm, Product Type Dowel Pin, Shank Length 20 mm, System of Measurement Metric, Nominal Diameter 10 mm, Standards D7, Pack Size Small Pack, Manufacturer Location Globally Sourced, Dimensional Standards DIN 7, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 1/4 in W, 1/2 in H (WWG310250050012)
- GRK FASTENERS Wood Screw, #8, 1-1/2 in (01073)
- MIDWEST FASTENER 3/32" x 1-1/2" Zinc Plated Steel Cotter Pins 70PK (930208)
- ZORO SELECT Grade 5, 1-1/8"-7 Hex Head Cap Screw, Zinc Plated Steel, 8 in L (U01200.112.0800)
- ZORO SELECT Dowel Pin, Std, M3x16mm L, PK100 (M39080.030.0016)
- ZORO SELECT Dowel Pin, SS, 5/32 Dx7/8 In L, PK25 (MS16555-637)
- ZORO SELECT Pin, Stainless Steel A2, 6mm dia., PK10 (M51580.060.0024)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/8in.dia., PK5 (U39078.037.0200)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/2in.dia., PK5 (U39080.050.0225)
- ZORO SELECT Pin, Stainless Steel A2, 4mm dia., PK10 (M51580.040.0012)
- ZORO SELECT Dowel Pin, 1/2 In Dia, Overall Length: 2" (Z1226)
- Zoro Select Dowel Pins