Shop All Dowel Pins
Zoro Select
Pin, Stainless Steel A2, 10mm dia., PK5
Mfr # M51580.100.0040
Zoro # G3413061
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Stainless Steel
- Material Grade A1
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M51580.100.0040
- Zoro # G3413061
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 10 mm |
Fastener Length | 40 mm |
Pin Dia. | 10.0 mm |
Overall Length | 40mm |
Dia. | 10mm |
Dimensional Standards | DIN 7 |
Shank Length | 40 mm |
Pin Diameter | 10 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Stainless Steel |
Material Grade | A1 |
Fastener Finish | Plain |
Type | Dowel |
Item | Dowel Pin,SS,10mm dia,40mm L,PK5 |
Standards | D7 |
Material | Stainless Steel |
Finish | Plain |
Manufacturer Location | Globally Sourced |
Product Type | Dowel Pin |
Pin Type | Press Fit |
Material Grade/Class | Grade A1 |
Description
Dowel Pin,SS,10mm dia,40mm L,PK5, Pin Type Press Fit, Material Stainless Steel, Material Grade/Class Grade A1, Finish Plain, Pin Diameter 10 mm, Product Type Dowel Pin, Shank Length 40 mm, System of Measurement Metric, Nominal Diameter 10 mm, Standards D7, Pack Size Small Pack, Manufacturer Location Globally Sourced, Dimensional Standards DIN 7, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 95 mm, Steel, Black Oxide, 2 PK (60304)
- MKT FASTENING GALV SUP-R-STUD + Wedge Anchor, 5/8" Dia., 7" L, Steel Galvanized, 5 PK (2858700)
- ZORO SELECT Carriage Bolt, 1/2-13x5L, PK10 (U08300.050.0500)
- BOSTITCH Heavy Duty Staples, 1/2 in Leg L, Steel (SB35121M)
- ZORO SELECT Dowel Pin, Harden Stl, M4x24mm, PK50 (DP5004024-050P1)
- ZORO SELECT Dowel Pin, Steel, 12x36mm, PK10 (M39090.120.0036)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/8in.dia., PK5 (U39070.012.0150)
- ZORO SELECT Dowel Pin, Std, SS, M6x16mm L, PK25 (DP7X06016h8-025P1)
- ZORO SELECT Dowel Pin, 3/8 In, Pk5 (D22-3000)
- ZORO SELECT Pin, Steel, 4mm dia., PK25 (M39070.040.0024)
- SPIROL Dowel Pin Ground Hollow, M8 x 12mm, LCS PL (DOWGHM-080-012)
- Zoro Select Dowel Pins