Shop All Hydrant Adapters
Zoro Select
Pin Lug Swivel, FNPTxFNST, 2-1/2 In
Mfr # 6AKD6
Zoro # G3108637
original price:
$84.68
17% off
new price: $69.49
/ea
$69.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tightening Method Pin Lug
- Fitting Connection Type NPT x NST
- Fitting Movement Swivel
- Material Brass
- Fitting Material Brass x Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6AKD6
- Zoro # G3108637
- UPC # 190735538920
- Country of Origin Taiwan, Province of China
- Category Hydrant Adapters
Dimensions
Compatible Pipe Size | 2 1/2 in |
Hose Fitting A Size | 2 1/2 in |
Hose Fitting B Size | 2 1/2 in |
Details
Item | Fire Hose Adapter |
Tightening Method | Pin Lug |
Fitting Connection Type | NPT x NST |
Fitting Movement | Swivel |
Material | Brass |
Fitting Material | Brass x Brass |
Hose Fitting A Gender | Female |
Hose Fitting B Connection Type | NST |
Hose Fitting B Gender | Female |
Hose Fitting A Connection Type | NPT |
Fitting Shape | Straight |
Thread Type | NPT x NST |
Adapter Material | Brass |
Shape | Straight |
Finish/Coating | Rough Finish |
Description
Fire Hose Adapter, Fitting Connection Type NPT x NST, Fitting Gender Female x Female, Fitting Material Brass x Brass, Fitting Movement Swivel, Fitting Shape Straight, Fitting Size 2 1/2 in x 2 1/2 in, Tightening Method Pin Lug, Compatible Pipe Size 2 1/2 in, Finish/Coating Rough Finish, Hose Fitting A Connection Type NPT, Hose Fitting A Gender Female, Hose Fitting A Size 2 1/2 in, Hose Fitting B Connection Type NST, Hose Fitting B Gender Female, Hose Fitting B Size 2 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Emergency Eyewash Station Sign With Symbol, Portrait (OS-NS-D-710-V-11833)
- ZORO SELECT Heavy Duty Stanchion, Post Dia. 3", PR (U2007YC)
- PANDUIT Wire Marker Book, Vinyl Cloth, 1-45 (PCMB-3)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 2XL, PR (N96797XXL)
- ZORO SELECT Pin Lug, FNSTxMNPSH, 2-1/2 Inx1-1/2 In (3LZ40)
- ZORO SELECT Rocker Lug Cap w/Chain, FNPSH, 1-1/2 In (6AKE0)
- ZORO SELECT Hex Nipple, FNSTxMNPT, 1-1/2 In (6AKD4)
- ZORO SELECT Hex Nipple, FNPTxMNST, 2 Inx2-1/2 In (6AKD3)
- ZORO SELECT Pin Lug, FNSTxMNST, 2-1/2 Inx1-1/2 In (3LZ41)
- ZORO SELECT Pin Lug, FNSTxGHT Male, 2-1/2 Inx3/4 In (3LZ45)
- DIXON Hex Nipple, FNSTxMNPT, 4-1/2 Inx4 In (FM45F40T)
- Zoro Select Hydrant Adapters