Shop All Hydrant Adapters
Zoro Select
Pin Lug, FNSTxMNPT, 2-1/2 Inx1-1/2 In
Mfr # 3LZ42
Zoro # G3468972
original price:
$21.59
7% off
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tightening Method Pin Lug
- Fitting Connection Type NST x NPT
- Material Brass
- Compatible Pipe Size 1 1/2 in
- Fitting Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3LZ42
- Zoro # G3468972
- UPC # 190735481202
- Country of Origin Taiwan, Province of China
- Category Hydrant Adapters
Dimensions
Compatible Pipe Size | 1 1/2 in |
Hose Fitting B Size | 1 1/2 in |
Hose Fitting A Size | 2 1/2 in |
Details
Item | Fire Hose Adapter |
Tightening Method | Pin Lug |
Fitting Connection Type | NST x NPT |
Material | Brass |
Fitting Material | Brass |
Fitting Movement | Rigid |
Hose Fitting B Gender | Male |
Fitting Shape | Straight |
Hose Fitting A Gender | Female |
Thread Type | NPT |
Hose Fitting B Connection Type | NPT |
Hose Fitting A Connection Type | NST |
Finish/Coating | Sandblast |
Adapter Material | Brass |
Shape | Straight |
Description
Fire Hose Adapter, Fitting Connection Type NST x NPT, Fitting Gender Female x Male, Fitting Material Brass, Fitting Movement Rigid, Fitting Shape Straight, Fitting Size 2 1/2 in x 1 1/2 in, Tightening Method Pin Lug, Compatible Pipe Size 1 1/2 in, Finish/Coating Sandblast, Hose Fitting A Connection Type NST, Hose Fitting A Gender Female, Hose Fitting A Size 2 1/2 in, Hose Fitting B Connection Type NPT, Hose Fitting B Gender Male, Hose Fitting B Size 1 1/2 in, Includes Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SICURIX Magicard 600 YMCKO Ribbon, 300 Prints, MB300YMCKO/2 (MB300YMCKO/2)
- DIXON Thermoplastic Hydrant Cap, 2-1/2 in FNST NH, Polycarbonate Glass, Yellow (PFCW250F-Y)
- MOON AMERICAN Hex Bushing, FNHxMNPT, 1-1/2 Inx2 In (356-1522061)
- ELECTROMARK Caut Tag, 5-3/4 x 2-7/8 In, Bk/Yel, PK100 (Y602697)
- ZORO SELECT Pin Lug, FNSTxMNST, 2-1/2 Inx1-1/2 In (3LZ41)
- ZORO SELECT Hex Nipple, FNPTxMNST, 1 Inx1-1/2 In (6AKD1)
- ZORO SELECT Hex Nipple, FNPTxMNST, 2 Inx2-1/2 In (6AKD3)
- ZORO SELECT Hex Nipple, FNPTxMNST, 1-1/2 In (6AKD2)
- ZORO SELECT Hex Nipple, MNPTxMNST, 4 Inx4-1/2 In (6AKD0)
- ZORO SELECT Pin Lug, FNSTxGHT Male, 2-1/2 Inx3/4 In (3LZ45)
- TAPCO KingLock K3 Fire Hydrant Lock (202630)
- Zoro Select Hydrant Adapters