Shop All Hydrant Adapters
Zoro Select
Pin Lug, FNSTxMNPT, 1-1/2 Inx3/4 In
Mfr # 6AKE4
Zoro # G2180613
original price:
$15.74
12% off
$13.75
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tightening Method Pin Lug
- Fitting Connection Type NPT x NST
- Fitting Movement Rigid
- Material Brass
- Compatible Pipe Size 3/4 in, 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6AKE4
- Zoro # G2180613
- UPC # 190735538999
- Country of Origin China
- Category Hydrant Adapters
Dimensions
Compatible Pipe Size | 3/4 in, 1 1/2 in |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 1 1/2 in |
Details
Item | Fire Hose Adapter |
Tightening Method | Pin Lug |
Fitting Connection Type | NPT x NST |
Fitting Movement | Rigid |
Material | Brass |
Fitting Material | Brass x Brass |
Hose Fitting B Gender | Female |
Hose Fitting B Connection Type | NST |
Hose Fitting A Gender | Male |
Hose Fitting A Connection Type | NPT |
Adapter Material | Brass |
Thread Type | NPT x NST |
Description
Fire Hose Adapter, Fitting Connection Type NPT x NST, Fitting Gender Male x Female, Fitting Material Brass x Brass, Fitting Movement Rigid, Fitting Size 3/4 in x 1 1/2 in, Tightening Method Pin Lug, Compatible Pipe Size 3/4 in, 1 1/2 in, Hose Fitting A Connection Type NPT, Hose Fitting A Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Connection Type NST, Hose Fitting B Gender Female, Hose Fitting B Size 1 1/2 in, Thread Type NPT x NST
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB Safety Lens (16-810)
- CLC WORK GEAR Knee Pads, Swivel, Foam, Universal, PR (V237)
- BRADY 12-Lock Lockout Station Polypropylene Unfilled (170397)
- PIP Coated Gloves, M, PK12 (34-874)
- ZORO SELECT Pin Lug Swivel, NSTxMNPT, 2-1/2 Inx1-1/2 In (6AKD9)
- ZORO SELECT Rocker Lug Cap w/Chain, FNPSH, 1-1/2 In (6AKE0)
- ZORO SELECT Pin Lug, FNSTxMNST, 2-1/2 Inx1-1/2 In (3LZ41)
- ZORO SELECT Pin Lug, FNSTxGHT Male, 2-1/2 Inx3/4 In (3LZ45)
- ZORO SELECT Pin Lug, FNSTxGHT Male, 1-1/2 Inx3/4 In (6AKD7)
- ZORO SELECT Hex Nipple, MNST, 2-1/2 In (6AKC9)
- MOON AMERICAN Pin Lug Swivel, FNHxMNPT, 2-1/2 In (363-2522561)
- Zoro Select Hydrant Adapters