Shop All Pin Assortments
Zoro Select
Pin Assortment, Low Carbon Steel, 2306 pcs
Mfr # CPS1PJC6GR
Zoro # G0233952
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (100) 1/16x1 1/2 in, (100) 1/16x1 in, (100) 1/16x2 in, (100) 1/4 2 in, (100) 1/8 1 1/4 in, (100) 1/8 1 3/4 in, (100) 3/16 2 1/2 in, (100) 3/16 2 in, (100) 3/32 1 1/2 in, (100) 3/32 2 in, (100) 3/32x1 1/4 in, (100) 3/32x1 in, (100) 3/64x1/2 in, (100) 5/32 2 1/2 in, (100) 7/64 1 in, (150) 1/16x3/4 in, (150) 3/32x3/4 in, (240) 1/16x1/2 in, (26) 3/16 1 1/2 in, (26) 5/32 2 in, (36) 5/32 1 1/2 in, (48) 1/8 2 in, (60) 1/8 1 1/2 in, (70) 1/8 1 in
- System of Measurement Inch
- Pin Assortment Type Cotter
- Number of different sizes 24
- Number of Sizes 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CPS1PJC6GR
- Zoro # G0233952
- Country of Origin China
- Category Pin Assortments
Dimensions
Number of different sizes | 24 |
Number of Sizes | 24 |
Details
Pin Item | Cotter Pin |
Item | Pin Assortment,2306 pcs,24 Sizes |
Includes | (100) 1/16x1 1/2 in, (100) 1/16x1 in, (100) 1/16x2 in, (100) 1/4 2 in, (100) 1/8 1 1/4 in, (100) 1/8 1 3/4 in, (100) 3/16 2 1/2 in, (100) 3/16 2 in, (100) 3/32 1 1/2 in, (100) 3/32 2 in, (100) 3/32x1 1/4 in, (100) 3/32x1 in, (100) 3/64x1/2 in, (100) 5/32 2 1/2 in, (100) 7/64 1 in, (150) 1/16x3/4 in, (150) 3/32x3/4 in, (240) 1/16x1/2 in, (26) 3/16 1 1/2 in, (26) 5/32 2 in, (36) 5/32 1 1/2 in, (48) 1/8 2 in, (60) 1/8 1 1/2 in, (70) 1/8 1 in |
System of Measurement | Inch |
Pin Assortment Type | Cotter |
Material | Steel |
Basic Material | Steel |
Finish | Zinc Plated |
Product Type | Cotter Pin Assortment |
Material Grade | Low Carbon |
Standards | ASME B18.8.1 |
Number of Pieces | 2,306 |
Fastener Finish | Zinc Plated |
Meets/Exceeds | ASME B18.8.1 |
Pin Type | Bridge |
Material Quality Standards | ASME B18.8.1 |
Material Grade/Class | Ungraded |
Made in North America | No |
Manufacturer Location | Globally Sourced |
Description
Pin Assortment,2306 pcs,24 Sizes, Manufacturer Location Globally Sourced, Made in North America No, Product Type Cotter Pin Assortment, Material Grade/Class Ungraded, Standards ASME B18.8.1, Number of Pieces 2,306, Number of Sizes 24, Finish Zinc Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Collated Brad Nail, 1-3/16 in L, 18 ga, Coated, Brad Head, Straight (BT1314B)
- ZORO SELECT Grade A307, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 25 PK (U01209.037.0225)
- ZORO SELECT Spring P, HD Coiled, 5/16x2,12000lb, PK5 (U39150.031.0200)
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Zinc Plated Carbon Steel Flat Head Phillips Drive, 5500 PK (0824DPF17)
- ZORO SELECT Grooved Pin Assortment (WWG-DISP-GP216A)
- ZORO SELECT Hairpin Cotter Asst, Zinc, 50 Pcs, 5 Sizes (WWG-DISPBP50)
- ZORO SELECT Pin Assortment, 24 Sizes, 600 pcs. (JBDL24TP25)
- ZORO SELECT Assortment, Spring Pin (SLPIN062125)
- ZORO SELECT Pin Assortment, Low Carbon Steel, 117 pcs. (CPS1NA99GR)
- ZORO SELECT Assortment, Spring Pin (SLPIN156219)
- HANDI-CHEK Hair Pin Asst CS ZC 276pc (DISP-BPXZ276)
- Zoro Select Pin Assortments