Shop All Pin Assortments
Zoro Select
Pin Assortment, 24 Sizes, 600 pcs.
Mfr # JBDL24TP25
Zoro # G3762129
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (25) 1/16x1/2 in, (25) 1/16x3/4 in, (25) 1/16x3/8 in, (25) 1/4x1 in, (25) 1/4x2 in, (25) 1/4x3 in, (25) 1/8x1 1/2 in, (25) 1/8x3/4 in, (25) 1/8x3/8 in, (25) 3/16x1 in, (25) 3/16x1/2 in, (25) 3/16x2 in, (25) 3/32x1 in, (25) 3/32x3/4 in, (25) 3/32x3/8 in, (25) 5/32x1 1/2 in, (25) 5/32x1 in, (25) 5/32x1/2 in, (25) 5/64x1/2 in, (25) 5/64x3/4 in, (25) 5/64x3/8 in, (25) 7/32x1 1/2 in, (25) 7/32x2 in, (25) 7/32x3/4 in
- System of Measurement Inch
- Number of different sizes 24
- Basic Material Carbon Steel
- Number of Sizes 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # JBDL24TP25
- Zoro # G3762129
- Country of Origin United States
- Category Pin Assortments
Dimensions
Number of different sizes | 24 |
Number of Sizes | 24 |
Details
Item | Pin Assortment,600 pcs,24 Sizes |
Pin Item | Pin Assortment |
Includes | (25) 1/16x1/2 in, (25) 1/16x3/4 in, (25) 1/16x3/8 in, (25) 1/4x1 in, (25) 1/4x2 in, (25) 1/4x3 in, (25) 1/8x1 1/2 in, (25) 1/8x3/4 in, (25) 1/8x3/8 in, (25) 3/16x1 in, (25) 3/16x1/2 in, (25) 3/16x2 in, (25) 3/32x1 in, (25) 3/32x3/4 in, (25) 3/32x3/8 in, (25) 5/32x1 1/2 in, (25) 5/32x1 in, (25) 5/32x1/2 in, (25) 5/64x1/2 in, (25) 5/64x3/4 in, (25) 5/64x3/8 in, (25) 7/32x1 1/2 in, (25) 7/32x2 in, (25) 7/32x3/4 in |
System of Measurement | Inch |
Basic Material | Carbon Steel |
Material | Steel |
Material Grade | Spring Steel |
Finish | Zinc Plated |
Product Type | Spring Pin Assortment |
Fastener Finish | Zinc Plated |
Standards | ASME B18.8.2 |
Number of Pieces | 600 |
Pin Assortment Type | Spring |
Meets/Exceeds | ASME B18.8.2 |
Manufacturer Location | Globally Sourced |
Pin Type | Standard |
Made in North America | No |
Material Grade/Class | Ungraded |
Material Quality Standards | ASME B18.8.2 |
Description
Pin Assortment,600 pcs,24 Sizes, Manufacturer Location Globally Sourced, Made in North America No, Product Type Spring Pin Assortment, Material Grade/Class Ungraded, Standards ASME B18.8.2, Number of Pieces 600, Number of Sizes 24, Finish Zinc Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Cable Staples, Plastic, Steel, 50 PK (PS-50)
- KREG 500CT Fine Hole Screws (SML-F125-500)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 150 mm L, 25 PK (M01200.080.0150)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 8 PK (67532)
- ZORO SELECT Taper Pin Asst, Std, Stl, 120 Pcs, 15 Sizes (TPKIT15120)
- ZORO SELECT Hairpin Cotter Asst, Zinc, 50 Pcs, 5 Sizes (WWG-DISPBP50)
- ZORO SELECT Taper Pin Asst, Std, Stl, 100 Pcs, 46 Sizes (TPKIT46100)
- ZORO SELECT Pin Assortment, 20 Sizes, 1100 pcs. (JBDL20HPIN)
- ZORO SELECT Assortment, Spring Pin (SLPIN156219)
- ZORO SELECT Pin Assortment, 14 Sizes, 225 pcs. (JBDL16S6112X)
- HANDI-CHEK Bridge Pin Asst CS ZC 130pc (DISP-BP130)
- Zoro Select Pin Assortments