Shop All Pin Assortments
Zoro Select
Pin Assortment, 16 Sizes, 80 pcs.
Mfr # JBDL16UCP05
Zoro # G3761672
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (5) 1/2 x 1 1/2 in, (5) 1/2 x 2 in, (5) 1/2 x 4 in, (5) 1/4 x 1 1/2 in, (5) 1/4 x 1 in, (5) 1/4 x 3 in, (5) 1/4 x 3/4 in, (5) 3/8 x 1 1/4 in, (5) 3/8 x 2 in, (5) 3/8 x 4 in, (5) 5/16 x 1 1/2 in, (5) 5/16 x 1 in, (5) 5/16 x 2 in, (5) 5/16 x 3 in, (5) 5/8 x 4 in, (5) 7/16 x 4 in
- System of Measurement Inch
- Number of different sizes 16
- Number of Sizes 16
- Basic Material Low Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # JBDL16UCP05
- Zoro # G3761672
- Country of Origin India
- Category Pin Assortments
Dimensions
Number of different sizes | 16 |
Number of Sizes | 16 |
Details
Item | Pin Assortment,80 pcs,16 Sizes |
Pin Item | Pin Assortment |
Includes | (5) 1/2 x 1 1/2 in, (5) 1/2 x 2 in, (5) 1/2 x 4 in, (5) 1/4 x 1 1/2 in, (5) 1/4 x 1 in, (5) 1/4 x 3 in, (5) 1/4 x 3/4 in, (5) 3/8 x 1 1/4 in, (5) 3/8 x 2 in, (5) 3/8 x 4 in, (5) 5/16 x 1 1/2 in, (5) 5/16 x 1 in, (5) 5/16 x 2 in, (5) 5/16 x 3 in, (5) 5/8 x 4 in, (5) 7/16 x 4 in |
System of Measurement | Inch |
Basic Material | Low Carbon Steel |
Material | Steel |
Finish | Plain |
Product Type | Clevis Pin Assortment |
Fastener Finish | Plain |
Number of Pieces | 80 |
Standards | ASME B18.8.1 |
Meets/Exceeds | ASME B18.8.1 |
Pin Assortment Type | Clevis |
Material Quality Standards | ASME B18.8.1 |
Pin Type | Standard |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Ungraded |
Made in North America | No |
Description
Pin Assortment,80 pcs,16 Sizes, Manufacturer Location Globally Sourced, Made in North America No, Product Type Clevis Pin Assortment, Material Grade/Class Ungraded, Standards ASME B18.8.1, Number of Pieces 80, Number of Sizes 16, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Lock Nut, 7/16"-14, Steel, Grade 8, Yellow Zinc, 10 PK (74641)
- AMPG #4-40 Socket Head Cap Screw, Plain Titanium, 1 in Length (ZS75504C16)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK10 (U39797.050.0200)
- ARROW FASTENER Insulated Cable Staples, T59, 0.024 x 0.048 in ga, 1/4 in Leg L, Steel, 300 PK (591188)
- ZORO SELECT Assortment, Spring Pin (SLPIN062125)
- ZORO SELECT Hairpin Cotter Asst, Zinc, 50 Pcs, 5 Sizes (WWG-DISPBP50)
- ZORO SELECT Pin Assortment, Low Carbon Steel, 117 pcs. (CPS1NA99GR)
- ZORO SELECT Taper Pin Asst, Std, Stl, 100 Pcs, 46 Sizes (TPKIT46100)
- ZORO SELECT Hairpin Clip, Stl, 276Pcs, 9Sizes (HPXKIT9276)
- ZORO SELECT Pin Assortment, 24 Sizes, 600 pcs. (JBDL24TP25)
- PRECISION BRAND Roll Pin Assortment, 300 pcs. (12925)
- Zoro Select Pin Assortments