Shop All Pin Assortments
Zoro Select
Pin Assortment, 16 Sizes, 1125 pcs.
Mfr # JBDL16COT25SS
Zoro # G3761718
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (100) 1/16x1 1/2 in, (100) 1/16x1 in, (100) 3/32x1 1/2 in, (100) 3/32x1 in, (100) 3/32x2 in, (100) 3/32x3/4 in, (25) 5/32x1 1/2 in, (25) 5/32x1 in, (25) 5/32x2 in, (50) 1/8x1 1/2 in, (50) 1/8x1 1/4 in, (50) 1/8x1 in, (50) 1/8x2 1/2 in, (50) 1/8x2 in
- System of Measurement Inch
- Number of different sizes 16
- Number of Sizes 16
- Basic Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # JBDL16COT25SS
- Zoro # G3761718
- Country of Origin China
- Category Pin Assortments
Dimensions
Number of different sizes | 16 |
Number of Sizes | 16 |
Details
Item | Pin Assortment,1125 pcs,16 Sizes |
Pin Item | Pin Assortment |
Includes | (100) 1/16x1 1/2 in, (100) 1/16x1 in, (100) 3/32x1 1/2 in, (100) 3/32x1 in, (100) 3/32x2 in, (100) 3/32x3/4 in, (25) 5/32x1 1/2 in, (25) 5/32x1 in, (25) 5/32x2 in, (50) 1/8x1 1/2 in, (50) 1/8x1 1/4 in, (50) 1/8x1 in, (50) 1/8x2 1/2 in, (50) 1/8x2 in |
System of Measurement | Inch |
Basic Material | Stainless Steel |
Material | Stainless Steel |
Material Grade | 18-8 |
Finish | Stainless |
Product Type | Cotter Pin Assortment |
Fastener Finish | Plain |
Standards | ASME B18.8.1 |
Pin Assortment Type | Cotter |
Meets/Exceeds | ASME B18.8.1 |
Number of Pieces | 1,125 |
Manufacturer Location | Globally Sourced |
Made in North America | No |
Material Grade/Class | 18-8 |
Pin Type | Bridge |
Material Quality Standards | ASME B18.8.1 |
Description
Pin Assortment,1125 pcs,16 Sizes, Manufacturer Location Globally Sourced, Made in North America No, Product Type Cotter Pin Assortment, Material Grade/Class 18-8, Standards ASME B18.8.1, Number of Pieces 1,125, Number of Sizes 16, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTALTURF LB 10 x 1.5 in. Metal to Wood Self-Drilling Roofing Screws, Green (TO3242366)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 10 PK (U07000.062.0175)
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 110 mm L, 10 PK (M04100.200.0110)
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 3 ft, Steel, Grade A, Plain Finish (U20200.087.3600)
- ZORO SELECT Taper Pin Asst, Std, Stl, 100 Pcs, 46 Sizes (TPKIT46100)
- ZORO SELECT Pin Assortment, Low Carbon Steel, 2306 pcs (CPS1PJC6GR)
- ZORO SELECT Hairpin Clip, Stl, 276Pcs, 9Sizes (HPXKIT9276)
- ZORO SELECT Assortment, Spring Pin (SLPIN156219)
- ZORO SELECT Taper Pin Asst, Std, Stl, 120 Pcs, 15 Sizes (TPKIT15120)
- ZORO SELECT Pin Assortment, Low Carbon Steel, 117 pcs. (CPS1NA99GR)
- HANDI-CHEK Spring Pin ZC Assort 204pc (DISP-SP204)
- Zoro Select Pin Assortments