Shop All Pin Assortments
Zoro Select
Pin Assortment, 14 Sizes, 225 pcs.
Mfr # JBDL16S6112X
Zoro # G3761611
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (10) 1/4x4 in, (10) 5/16x3 in, (10) 7/32x4 in, (15) 1/4x3 in, (15) 3/16x4 in, (15) 5/16x2 in, (15) 7/32x3 in, (20) 1/4x2 in, (20) 3/16x2 in, (20) 7/32x2 in, (25) 3/16x1-1/2 in, (25) 7/32x1-1/2 in, (5) 5/16x3 in, (5) 5/16x4 in, Metal Compartmented Box with Lid
- System of Measurement Inch
- Number of different sizes 14
- Basic Material Low Carbon Steel
- Number of Sizes 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # JBDL16S6112X
- Zoro # G3761611
- Country of Origin China
- Category Pin Assortments
Dimensions
Number of different sizes | 14 |
Number of Sizes | 14 |
Details
Item | Pin Assortment,225 pcs,14 Sizes |
Pin Item | Pin Assortment |
Includes | (10) 1/4x4 in, (10) 5/16x3 in, (10) 7/32x4 in, (15) 1/4x3 in, (15) 3/16x4 in, (15) 5/16x2 in, (15) 7/32x3 in, (20) 1/4x2 in, (20) 3/16x2 in, (20) 7/32x2 in, (25) 3/16x1-1/2 in, (25) 7/32x1-1/2 in, (5) 5/16x3 in, (5) 5/16x4 in, Metal Compartmented Box with Lid |
System of Measurement | Inch |
Basic Material | Low Carbon Steel |
Material | Steel |
Finish | Zinc Plated |
Product Type | Cotter Pin Assortment |
Fastener Finish | Zinc Plated |
Number of Pieces | 225 |
Standards | ASME B18.8.1 |
Meets/Exceeds | ASME B18.8.1 |
Pin Assortment Type | Cotter |
Pin Type | Bridge |
Made in North America | No |
Material Grade/Class | Ungraded |
Material Quality Standards | ASME B18.8.1 |
Manufacturer Location | Globally Sourced |
Description
Pin Assortment,225 pcs,14 Sizes, Manufacturer Location Globally Sourced, Made in North America No, Product Type Cotter Pin Assortment, Material Grade/Class Ungraded, Standards ASME B18.8.1, Number of Pieces 225, Number of Sizes 14, Finish Zinc Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #10, 2 in, Plain Brass Flat Head Phillips Drive, 100 PK (02882)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3 in, Painted 18-8 Stainless Steel Hex Head Combination Drive, 8 PK (71076)
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 (U39797.031.0200)
- AMPG Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish (Z9270SS)
- ZORO SELECT Pin Assortment, Low Carbon Steel, 117 pcs. (CPS1NA99GR)
- ZORO SELECT Pin Assortment, 16 Sizes, 80 pcs. (JBDL16UCP05)
- ZORO SELECT Taper Pin Asst, Std, Stl, 100 Pcs, 46 Sizes (TPKIT46100)
- ZORO SELECT Grooved Pin Assortment (WWG-DISP-GP216A)
- ZORO SELECT Assortment, Spring Pin (SLPIN062125)
- ZORO SELECT Pin Assortment, 24 Sizes, 600 pcs. (JBDL24TP25)
- ITW BEE LEITZKE Cotter Pin Asst, Extend Prong, Zinc, 420 PC (WWG-DISP-CP420)
- Zoro Select Pin Assortments