Shop All Watertight Devices
Zoro Select
Pin and Sleeve Receptacle, Blue, 3 HP
Mfr # BRY560R9W
Zoro # G4571430
product price: $405.00
/ea
Free Shipping & Returns
$405.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Nylon
- Type Receptacle
- Amps - Plugs and Receptacles 60
- Voltage 120/208VAC
- Voltage - Plugs and Receptacles 120/208V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BRY560R9W
- Zoro # G4571430
- UPC # 00781786252066
- Country of Origin Germany
- Category Watertight Devices
Dimensions
Maximum Wire Size | 2 AWG |
Minimum Wire Size | 8 AWG |
Wire Size | #6 AWG to #4 AWG |
Size | Standard |
Description
Watertight Pin and Sleeve Receptacle, Current Rating 60 A, Flange Type Flanged, Grounding Style IEC, IP Rating IP67, NEMA Enclosure Rating Not Rated, Number of Gangs 1, Number of Poles 4, Number of Wires 5, Phase Three, Shrouded Yes, Voltage Rating 120/208V AC, Cap Type Spring-Loaded Cap, Connection Orientation Straight, Grounding Grounded, Horsepower Rating 30 hp, Housing Color Blue, Housing Material Composite, Market Industrial, Maximum Wire Size 2 AWG, Minimum Wire Size 8 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 14-16 AWG Gauge Wire, #10 Stud Size, Blue, 10 PK (SVS2-5-10)
- CANTEX Elbow Bell Sch40 90D 2.5 (5233829U)
- LEVITON Receptacle (TWR20-GY)
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-5-500-EC)
- ZORO SELECT Pin and Sleeve Receptacle, Blue, 10 HP (BRY5100R9W)
- ZORO SELECT Pin and Sleeve Receptacle, 5 HP, 240VAC (BRY460R9W)
- ZORO SELECT Pin and Sleeve Receptacle, Red, 480VAC (BRY430R7W)
- ZORO SELECT Pin and Sleeve Receptacle, 30 HP, 480VAC (BRY4100R7W)
- ZORO SELECT Pin and Sleeve Receptacle, 10 HP, 240VAC (BRY4100R9W)
- HUBBELL 30A Watertight Locking Connector 3P 4W 600VAC L17-30R (HBL29W77)
- HUBBELL IEC Pin and Sleeve Receptacle, 100A, 480V (HBL5100R7W)
- Zoro Select Watertight Devices