Shop All Watertight Devices
Zoro Select
Pin and Sleeve Receptacle, Blue, 240VAC
Mfr # BRY320R6W
Zoro # G4571519
product price: $105.25
/ea
Free Shipping & Returns
$105.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Nylon
- Type Receptacle
- Voltage 250VAC
- Amps - Plugs and Receptacles 20
- Amps 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BRY320R6W
- Zoro # G4571519
- Country of Origin Germany
- Category Watertight Devices
Dimensions
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Wire Size | #14 AWG to #12 AWG |
Size | Standard |
Description
Watertight Pin and Sleeve Receptacle, Current Rating 20 A, Flange Type Flanged, Grounding Style IEC, IP Rating IP67, NEMA Enclosure Rating Not Rated, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Shrouded Yes, Voltage Rating 250V AC, Cap Type Spring-Loaded Cap, Connection Orientation Straight, Grounding Grounded, Horsepower Rating 2 hp, Housing Color Blue, Housing Material Composite, Market Industrial, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, R UL Class, 2 Poles, 100A Amp Range, 250V AC/DC Volt Rating (21037R)
- GARDNER BENDER Switch, Brass, Push On/Off, SPST, 6A, 125VAC (GSW-25)
- ZORO SELECT Knockout Plug, Nylon, Locking (1EMR3)
- EATON 24VAC Non-Reversing Definite Purpose Contactor 1P 40A (C25ANB140T)
- ZORO SELECT Pin and Sleeve Receptacle, 5 HP, 240VAC (BRY460R9W)
- ZORO SELECT Pin and Sleeve Receptacle, Blue, 10 HP (BRY5100R9W)
- ZORO SELECT Pin and Sleeve Receptacle, 30 HP, 480VAC (BRY4100R7W)
- ZORO SELECT Pin and Sleeve Receptacle, 10 HP, 240VAC (BRY4100R9W)
- ZORO SELECT Pin and Sleeve Receptacle, Red, 480VAC (BRY430R7W)
- HUBBELL 30A Watertight Locking Connector 4P 5W 120/208VAC L21-30R (HBL29W81BK)
- HUBBELL 20A Watertight Twist-Lock Receptacle 3P 4W 480VAC (HBL2430SW)
- Zoro Select Watertight Devices