Shop All Pin & Sleeve Plugs
Zoro Select
Pin and Sleeve Plug, Red, 3 Poles, 480VAC
Mfr # BRY430P9W
Zoro # G4439121
product price: $217.12
/ea
Free Shipping & Returns
$217.12
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Nylon
- Amps - Plugs and Receptacles 30
- Voltage - Plugs and Receptacles 250V AC
- Color - Plugs and Receptacles Blue
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BRY430P9W
- Zoro # G4439121
- UPC # 781786251243
- Country of Origin Germany
- Category Pin & Sleeve Plugs
Dimensions
Minimum Wire Size | 12 AWG |
Maximum Wire Size | 8 AWG |
For Maximum Cable Diameter | 1.26 in |
Outside Diameter | 3.74 in |
For Minimum Cable Diameter | 0.5 in |
Size | Standard |
Wire Size | #10 AWG to #8 AWG |
Description
Pin and Sleeve Plug, Current Rating 30 A, Horsepower Rating 7 1/2 hp, Housing Color Orange, Number of Poles 3, Number of Wires 4, Phase Three, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Cap Type No Cap or Cover, Connection Orientation Straight, For Maximum Cable Diameter 1.26 in, For Minimum Cable Diameter 0.5 in, Grounding Grounded, Grounding Style IEC, Housing Material Nylon, Maximum Wire Size 8 AWG, Minimum Wire Size 12 AWG, NEMA Enclosure Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Molded Case Circuit Breaker, THQL Series 40A, 2 Pole, 120/240V AC (THQL2140)
- DITEK Power Over Ethernet Surge Protector (DTK-MRJPOE)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-250-50-BK)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 2-1/2 in., Straight, White (SHC1081)
- ZORO SELECT Pin and Sleeve Plug, 3 Poles, 240VAC (BRY420P7W)
- ZORO SELECT Pin and Sleeve Plug, Blue, 3 Poles, 240VAC (BRY5100P9W)
- ZORO SELECT Pin and Sleeve Plug, 4 Poles, 120/208VAC (BRY560P9W)
- ZORO SELECT Pin and Sleeve Plug, Black, 3 Poles, 600VAC (BRY460P7W)
- ZORO SELECT Pin and Sleeve Plug, Red, 3 Poles, 3 Poles (BRY4100P9W)
- ZORO SELECT Pin/Sleeve Receptacle, 4 Wires, 3 Poles (BRY460R7W)
- SICK CABLE, YF8U13050VA1XLEAX (2095884)
- Zoro Select Pin & Sleeve Devices