Shop All Pin & Sleeve Plugs
Zoro Select
Pin and Sleeve Plug, Blue, 3 Poles, 240VAC
Mfr # BRY5100P9W
Zoro # G4571528
product price: $508.99
/ea
Free Shipping & Returns
$508.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Nylon
- Amps - Plugs and Receptacles 100
- Voltage - Plugs and Receptacles 120/208V AC
- Color - Plugs and Receptacles Blue
- Number of Poles 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BRY5100P9W
- Zoro # G4571528
- UPC # 00781786251625
- Country of Origin Germany
- Category Pin & Sleeve Plugs
Dimensions
For Maximum Cable Diameter | 1.88 in |
Minimum Wire Size | 3 AWG |
Outside Diameter | 4.92 in |
Maximum Wire Size | 1/0 AWG |
For Minimum Cable Diameter | 1.06 in |
Size | Standard |
Wire Size | #4 AWG to #1 AWG |
Description
Pin and Sleeve Plug, Current Rating 100 A, Horsepower Rating 10 hp, Housing Color Blue, IP Rating IP67, Number of Poles 4, Number of Wires 5, Phase Three, Voltage Rating 120/208V AC, Wire Connection Type Screw Terminals, Cap Type No Cap or Cover, Connection Orientation Straight, For Maximum Cable Diameter 1.88 in, For Minimum Cable Diameter 1.06 in, Grounding Grounded, Grounding Style IEC, Housing Material Composite, Maximum Wire Size 1/0 AWG, Minimum Wire Size 3 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Pipe Ground Clamp, 5AWG, 2.88In (GAR6426)
- CLEAR SEAL Butt Splice Connector, 22-18 AWG C, PK25 (37130-EC)
- EATON BUSSMANN Time Delay UL Class CC Fuse, 3A, LP-CC Series, 600V AC, 150V DC, 1 1/2 in L x 13/32 in dia (LP-CC-3)
- ILSCO Permaground Copper U-Bolt Ground Clamp (GPL-6-EC)
- ZORO SELECT Pin and Sleeve Plug, Orange, 480VAC (BRY4100P7W)
- ZORO SELECT Pin and Sleeve Plug, Black, 3 Poles, 600VAC (BRY460P7W)
- ZORO SELECT Pin and Sleeve Plug, 4 Poles, 120/208VAC (BRY560P9W)
- ZORO SELECT Pin and Sleeve Plug, Red, 3 Poles, 3 Poles (BRY4100P9W)
- ZORO SELECT Pin and Sleeve Plug, 3 Poles, 240VAC (BRY420P7W)
- ZORO SELECT Pin and Sleeve Plug, Red, 3 Poles, 480VAC (BRY430P9W)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 60A, 250V (HBL460P9V05)
- Zoro Select Pin & Sleeve Devices