Shop All Pin & Sleeve Plugs
Zoro Select
Pin and Sleeve Plug, Black, 3 Poles, 600VAC
Mfr # BRY460P7W
Zoro # G4439115
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Nylon
- Amps - Plugs and Receptacles 60
- Voltage - Plugs and Receptacles 480V AC
- Color - Plugs and Receptacles Red
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BRY460P7W
- Zoro # G4439115
- UPC # 781786251465
- Country of Origin Germany
- Category Pin & Sleeve Plugs
Dimensions
Minimum Wire Size | 6 AWG |
For Minimum Cable Diameter | 0.83 in |
For Maximum Cable Diameter | 1.45 in |
Outside Diameter | 4.49 in |
Maximum Wire Size | 4 AWG |
Size | Standard |
Wire Size | #6 AWG to #4 AWG |
Description
Pin and Sleeve Plug, Current Rating 60 A, Housing Color Red, IP Rating IP67, Number of Poles 3, Number of Wires 4, Phase Three, Voltage Rating 600V AC, Wire Connection Type Screw Terminals, Cap Type No Cap or Cover, Connection Orientation Straight, For Maximum Cable Diameter 1.45 in, For Minimum Cable Diameter 0.83 in, Grounding Grounded, Grounding Style IEC, Housing Material Polybutylene Terephthalate, Maximum Wire Size 4 AWG, Minimum Wire Size 6 AWG, NEMA Enclosure Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 6 AWG, 500 ft, Brown, Nylon Jacket, PVC Insulation (26069501)
- AMPHENOL ER 24C 2416 SKT RECP (MS3102A2428S)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 50 ft, Red, Nylon Jacket, PVC Insulation (11581683)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 8 in H, 2-3/4 in D (E3PBG)
- ZORO SELECT Pin/Sleeve Receptacle, 4 Wires, 3 Poles (BRY460R7W)
- ZORO SELECT Pin and Sleeve Plug, Red, 480VAC (BRY430P7W)
- ZORO SELECT Pin and Sleeve Plug, 3 Poles, 240VAC (BRY420P7W)
- ZORO SELECT Pin and Sleeve Plug, Red, 3 Poles (BRY460P9W)
- ZORO SELECT Pin and Sleeve Plug, Red, 3 Poles, 3 Poles (BRY4100P9W)
- ZORO SELECT Pin and Sleeve Plug, Blue, 3 Poles, 240VAC (BRY5100P9W)
- SICK CABLE, YF8U14050UA3XLEAX (2094792)
- Zoro Select Pin & Sleeve Devices