Shop All Pin & Sleeve Plugs
Zoro Select
Pin and Sleeve Plug, 3 Poles, 240VAC
Mfr # BRY420P7W
Zoro # G4439149
product price: $141.25
/ea
Free Shipping & Returns
$141.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Nylon
- Amps - Plugs and Receptacles 20
- Voltage - Plugs and Receptacles 480V AC
- Color - Plugs and Receptacles Red
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BRY420P7W
- Zoro # G4439149
- UPC # 781786251076
- Country of Origin Germany
- Category Pin & Sleeve Plugs
Dimensions
Maximum Wire Size | 10 AWG |
For Maximum Cable Diameter | 0.83 in |
Minimum Wire Size | 14 AWG |
Outside Diameter | 3.19 in |
For Minimum Cable Diameter | 0.33 in |
Size | Standard |
Wire Size | #14 AWG to #12 AWG |
Description
Pin and Sleeve Plug, Current Rating 20 A, Horsepower Rating 5 hp, Housing Color Red, IP Rating IP67, Number of Poles 3, Number of Wires 4, Phase Three, Voltage Rating 480V AC, Wire Connection Type Screw Terminals, Cap Type No Cap or Cover, Connection Orientation Straight, For Maximum Cable Diameter 0.83 in, For Minimum Cable Diameter 0.33 in, Grounding Grounded, Grounding Style IEC, Housing Material Composite, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, NEMA Enclosure Rating Not Rated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Piggyback, non-insulated, 22-16, PK100 (31A508)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 5 Pin, SPDT (RPM12JD)
- EATON Miniature Circuit Breaker, GHB Series 70A, 3 Pole, 277/480V AC (GHB3070)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 2 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (HM25030-2CR)
- ZORO SELECT Pin and Sleeve Plug, Red, 3 Poles, 480VAC (BRY430P9W)
- ZORO SELECT Pin/Sleeve Receptacle, 4 Wires, 3 Poles (BRY460R7W)
- ZORO SELECT Pin and Sleeve Plug, Blue, 2 Poles, 240VAC (BRY320P6W)
- ZORO SELECT Pin and Sleeve Plug, Red, 480VAC (BRY430P7W)
- ZORO SELECT Pin and Sleeve Plug, Orange, 480VAC (BRY4100P7W)
- ZORO SELECT Pin and Sleeve Plug, 4 Poles, 120/208VAC (BRY560P9W)
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 30A, 250V (HBL330P6W)
- Zoro Select Pin & Sleeve Plugs