Shop All Pin & Sleeve Connectors
Zoro Select
Pin and Sleeve Connector, Blue, 10.0 HP
Mfr # BRY4100C9W
Zoro # G4571589
Free Shipping & Returns
$550.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Nylon
- Amps - Plugs and Receptacles 100
- Voltage - Plugs and Receptacles 250V AC
- Color - Plugs and Receptacles Blue
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BRY4100C9W
- Zoro # G4571589
- UPC # 078477838556
- Country of Origin Germany
- Category Pin & Sleeve Connectors
Dimensions
Minimum Wire Size | 4 AWG |
Overall Length | 13.57 in |
For Maximum Cable Diameter | 1.94 in |
For Minimum Cable Diameter | 0.9 in |
Maximum Wire Size | 1 AWG |
Wire Size | #4 AWG to #1 AWG |
Size | Standard |
Description
Watertight Pin and Sleeve Connector, Current Rating 100/125 A, Grounding Style IEC, Horsepower Rating 10 hp, Housing Color Blue, IP Rating IP67, Number of Poles 3, Number of Wires 4, Phase Three, Resistance Properties Corrosion Resistant, Impact Resistant, Watertight, Switch Rated No, Voltage Rating 200 to 250V AC, Cap Type Spring-Loaded Cap, Connection Orientation Straight, For Maximum Cable Diameter 1.94 in, For Minimum Cable Diameter 0.9 in, Grounding Grounded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Right Angle Actuating Key (XCSZ14)
- HUBBELL KELLEMS Manual Motor Switch, 85A, 600VAC, 3P (HBL7883D)
- TRIPP LITE UPS System, 350 VA, 6 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (BC350)
- DWYER INSTRUMENTS Bourdon Tube Pressure Switches, Press Sw (DAW-33-153-7)
- ZORO SELECT Pin and Sleeve connector, Red, 7.5 HP (BRY430C7W)
- ZORO SELECT Pin and Sleeve Connector, Red, 5.0 HP (BRY420C7W)
- ZORO SELECT Pin and Sleeve Connector, Blue, 5.0 HP (BRY460C9W)
- ZORO SELECT Pin and Sleeve Connector, Red, 30.0 HP (BRY4100C7W)
- ZORO SELECT Pin and Sleeve Connector, Red, 10.0 HP (BRY460C7W)
- MARINCO Cls40Fb-C Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Red (C ) (CLS40FB-C)
- MARINCO Cls40Fb-H Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Yllw (H) (CLS40FB-H)
- Zoro Select Pin & Sleeve Devices