Shop All Pin & Sleeve Connectors
Zoro Select
Pin and Sleeve Connector, Black, 15.0 HP
Mfr # BRY460C5W
Zoro # G4571570
Free Shipping & Returns
$416.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Nylon
- Amps - Plugs and Receptacles 60
- Voltage - Plugs and Receptacles 600V AC
- Color - Plugs and Receptacles Black
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BRY460C5W
- Zoro # G4571570
- UPC # 781786251410
- Country of Origin Germany
- Category Pin & Sleeve Connectors
Dimensions
Maximum Wire Size | 2 AWG |
Overall Length | 11.15 in |
For Maximum Cable Diameter | 1.45 in |
For Minimum Cable Diameter | 0.83 in |
Minimum Wire Size | 8 AWG |
Size | Standard |
Wire Size | #6 AWG to #4 AWG |
Description
Watertight Pin and Sleeve Connector, Current Rating 60 A, Grounding Style IEC, Horsepower Rating 15 hp, Housing Color Black, IP Rating IP67, Number of Poles 3, Number of Wires 4, Phase Three, Resistance Properties Watertight, Switch Rated No, Voltage Rating 600V AC, Cap Type Spring-Loaded Cap, Connection Orientation Straight, For Maximum Cable Diameter 1.45 in, For Minimum Cable Diameter 0.83 in, Grounding Grounded, Hazardous Location Specification Not Rated, Housing Material Composite
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND UV Cable Ties, 120#, 14", Black, PK100 (CTUV14120)
- EATON Non-Illum Push Button Operator, Green (10250T123)
- ZORO SELECT Mini Change Over Relay, SPDT, 20A, 12V, PK2 (5RLU7)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- ZORO SELECT Pin and Sleeve Connector, Red, 30.0 HP (BRY4100C7W)
- ZORO SELECT Pin and Sleeve Connector, Blue, 5.0 HP (BRY460C9W)
- ZORO SELECT Pin and Sleeve Connector, Red, 10.0 HP (BRY460C7W)
- ZORO SELECT Pin and Sleeve connector, Red, 7.5 HP (BRY430C7W)
- ZORO SELECT Pin and Sleeve Connector, Red, 5.0 HP (BRY420C7W)
- PALRUF/SUNTOP CLOSURE STRIP HRZ 24""6PK (92771)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 250V (HBL330C6W)
- Zoro Select Pin & Sleeve Connectors