Shop All Fire Hose Nozzles
Zoro Select
Piercing Fire Hose Nozzle, 1-1/2 In.
Mfr # 6ATK8
Zoro # G7415852
original price:
$1,300.00
13% off
new price: $1,130.99
/ea
Free Shipping & Returns
$1,130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type NST
- Inlet Size 1 1/2 in
- Activation Method Shutoff Handle
- Maximum Flow Rate 175 gpm
- Bumper Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6ATK8
- Zoro # G7415852
- Country of Origin United States
- Category Fire Hose Nozzles
Dimensions
Inlet Size | 1 1/2 in |
Details
Item | Piercing Fire Hose Nozzle |
Thread Type | NST |
Activation Method | Shutoff Handle |
Maximum Flow Rate | 175 gpm |
Bumper Color | Black |
Base Type | Rigid |
Flow Rate | 175 gpm |
Spray Pattern | Solid Stream |
For Use With | Water and Foam |
Includes | Drivable, 2 Ft. Extendable, Safety Handle, Storage |
Product Type | Piercing Fire Hose Nozzle |
Description
Piercing Fire Hose Nozzle, Activates By Shutoff Handle, Base Type Rigid, Inlet Size 1 1/2 in, Maximum Flow Rate 175 gpm, Product Type Piercing Fire Hose Nozzle, Spray Pattern Solid Stream, Thread Type NST, Bumper Color Black, For Use With Water and Foam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Quik Stik Plus Oily Surface White (28880G)
- HEXARMOR Safety Glasses, Clear Anti-Fog, Chemical Resistant, Scratch Resistant (12-12001-02)
- BRADY Thermal Transfer Label, Red on White, Labels/Roll: 200 (B30-262-7569-CLP3A)
- CONDOR Disposable Lab Coat, 3XL, Blue, PK30 (32KF69)
- ZORO SELECT Industrial Fog Nozzle, 1-1/2 In., Black (6AKC1)
- ZORO SELECT Fire Hose Nozzle, 3/4 In., Black (6AKC6)
- ZORO SELECT Piercing Fire Hose Nozzle, 1-1/2 In. (6ATL0)
- ZORO SELECT Fire Hose Nozzle, Adjustable Gallonage Nozzle, Fog Spray Pattern, 1 1/2 in Inlet Size, NPSH Thread (6AKC7)
- ZORO SELECT Fire Hose Nozzle, 1-1/2 In., Brass (6AKC5)
- ZORO SELECT Fire Hose Nozzle, 1-1/2 In., Brass (6AKC4)
- DIXON Quick Connect Spray Nozzle, 25deg. (MSP425)
- Zoro Select Fire Protection