Shop All Picnic Tables
Zoro Select
Picnic Table, 81" W x63-1/2" D, Green
Mfr # 4HUP9
Zoro # G7425582
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$511.99
Free 30-Day Returns
Key Features
- Shape Oval
- Tabletop Material Expanded Metal
- Overall Depth 63 1/2 in
- Diameter 46 in
- Entry Walk Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4HUP9
- Zoro # G7425582
- UPC # 190735510377
- Country of Origin China
- Category Picnic Tables
Dimensions
Overall Depth | 63 1/2 in |
Diameter | 46 in |
Overall Height | 29 1/4 in |
Bench Height | 16 1/2 in |
Length | 81" |
Overall Diameter | 81 in |
Tabletop Diameter | 46 in |
Umbrella Hole Diameter | 1 9/16 in |
Bench Depth | 11 1/2 in |
Frame Diameter | 2 3/8 in |
Bench Length | 38 in |
Description
ADA Picnic Table, Assembly Unassembled, Bench Coating/Finish Thermoplastic, Bench Color Green, Bench Configuration (3) Table Sides with (1) Benches Each; Benches Located At 90 Degrees Angles Around Tabletop, Bench Depth 11 1/2 in, Bench Height 16 1/2 in, Bench Length 38 in, Bench Structural Material Steel, Bench Weight Capacity 200 lb, Frame Color Black, Frame Diameter 2 3/8 in, Frame Finish Powder Coated, Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Throttle Control Cable (60-522)
- AFTERMARKET Spindle Assembly For Wright 48" 52" 61" Decks 71460007 (FRS20-0026)
- AVENGER Weed killer 1 gallon ready to use, (AVGR-NARTU1G-01EC)
- JACTO Jacto Agitator Seal 1223766 (1223766)
- ZORO SELECT Picnic Table, 80" W x75" D, Green (4HUR4)
- ZORO SELECT Picnic Table, 96" W x62" D, Green (4HUW3)
- ZORO SELECT Picnic Table, 80" W x80" D, Blue (4HUV5)
- ZORO SELECT Picnic Table, 72" W x62" D, Blue (4HUR5)
- ZORO SELECT Picnic Table, 96" W x62" D, Blue (4HUR9)
- ZORO SELECT Picnic Table, 72" W x60" D, White (1MDU4)
- ZORO SELECT Picnic Table, 96" W x62" D, Blue (4HUR7)
- Zoro Select Picnic Tables