Shop All Picnic Tables
Zoro Select
Picnic Table, 81" Dia., Blue
Mfr # 4HUV3
Zoro # G8531451
original price:
$1,274.79
53% off
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$598.99
Free 30-Day Returns
Key Features
- Shape Round
- Tabletop Material Perforated Metal
- Diameter 81 in
- Entry Walk Through
- Overall Height 29 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4HUV3
- Zoro # G8531451
- UPC # 190735510650
- Country of Origin China
- Category Picnic Tables
Dimensions
Diameter | 81 in |
Overall Height | 29 1/4 in |
Bench Height | 16 1/2 in |
Frame Diameter | 2 3/8 in |
Umbrella Hole Diameter | 1 9/16 in |
Bench Length | 38 in |
Tabletop Diameter | 46 in |
Bench Depth | 11 1/2 in |
Overall Diameter | 81 in |
Description
Picnic Table, Assembly Unassembled, Bench Coating/Finish Thermoplastic, Bench Color Blue, Bench Configuration (4) Table Sides with (1) Benches Each; Benches Located At 90 Degrees Angles Around Tabletop, Bench Depth 11 1/2 in, Bench Height 16 1/2 in, Bench Length 38 in, Bench Structural Material Steel, Bench Weight Capacity 200 lb, Frame Color Black, Frame Diameter 2 3/8 in, Frame Finish Powder Coated, Frame Material Steel, Includes (4) Seats, (8) Legs, Cross Brace, Table Top
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO Sprayer Pump 1.2 Gpm (5151086)
- GOLD MOUNTAIN Single Truss Arch Storage Shelter W30' x L40' x H15' 11oz PE (GM-0003)
- BULLY TOOLS 11.6 oz Leaf Scoop, Poly (1000)
- TRUE TEMPER SPADING FORK 4TN 46.25""L (2812200)
- ZORO SELECT Picnic Table, 81" Dia., Green (4HUV4)
- ZORO SELECT Picnic Table, 72" W x62" D, Green (4HUW1)
- ZORO SELECT Picnic Table, 80" W x80" D, Green (4HUV6)
- ZORO SELECT Picnic Table, 96" W x62" D, Green (4HUR8)
- ZORO SELECT Picnic Table, 96" W x62" D, Blue (4HUW2)
- ZORO SELECT Picnic Table, 80" W x75" D, Green (4HUR4)
- FROG FURNISHINGS Gray 8' Park Place Table (PB 8GRAPARKP)
- Zoro Select Outdoor Tables